261520 - M18 Right Angle Drill

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 15)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
261520
Manufacturer
Milwaukee®
Manufacturer's Part Number
2615-20
Description
M18 Right Angle Drill
The Combination Of A 3.75 In. Total Head Length and An Integrated Electronic Clutch Make The M18™ Cordless Lithium-Ion Right Angle Drill The Most Compact 18 V Right Angle Drill Driver In The Industry. A 3/8 In. Single Sleeve Keyless Chuck, Extended Multi-Position Trigger and Up to 125 In-LBS Of Torque Provide Versatility, Ease Of Use and Power That Is Unmatched.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242242221 / 00045242242221
Weight per unit
2.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
261520 - Other
Images
 
 
261520 - Small Image
 
261520 - Large Image
 
261520 - Large Image
 
261520 - Large Image
 
261520 - Large Image
 
261520 - Large Image
 
261520 - Large Image
 
261520 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
11.0
Descriptions
Product Type
2615-20 Rghtangdrill
extra long description
MILW 2615-20 2615-20 RghtAngDrill
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The combination of a 3.75 in. total head length and an integrated electronic clutch make the M18™ cordless lithium-ion right angle drill the most compact 18 V right angle drill driver in the industry. A 3/8 in. single sleeve keyless chuck, extended multi-position trigger and up to 125 in-lbs of torque provide versatility, ease of use and power that is unmatched.
Description
M18 RIGHT ANGLE DRILL
Additional Information
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
2615-20
Brand
Milwaukee®
GTIN
00045242242221
UPC
045242242221
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
2.99
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat