263020 - M18 6 1/2" Circular Saw (Tool Only)

Milwaukee®

  • $151.00 (Each)
  • $151.00 (Each)

  • $453.00 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
263020
Manufacturer
Milwaukee®
Manufacturer's Part Number
2630-20
Description
M18 6 1/2" Circular Saw (Tool Only)
The Milwaukee® M18™ 6 1/2" Circular Saw Provides Users With Powerful Lightweight Cutting For A Variety Of Applications Including Plumbing, Electrical, Framing, Finishing, and Carpentry. The Cordless Circular Saw Is A High-Performance Tool That Delivers The Most Durability In A Cordless Saw. It Has A Powerful 3, 500 RPM Motor to Quickly and Easily Cut Through Tough Material Such As LVL Headers. A Magnesium Upper Guard Gives Best-In-Class Durability to Protect The Blade From Drops. The Soft-Grip Handle Is Erg
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
23242113 - Metal cutting circular saw blade
UPC/GTIN
045242155965 / 00045242155965
Weight per unit
8.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.00 (Each)
Standard Packaging
$453.00 (Per 3)
Resources
Images
 
 
263020 - Large Image
 
263020 - Large Image
 
263020 - Large Image
 
263020 - Small Image
 
263020 - Large Image
 
263020 - Large Image
 
263020 - Large Image
 
263020 - Large Image
 
263020 - Large Image
 
263020 - Large Image
 
263020 - Large Image
Other Links
 
 
263020 - Other
 
263020 - Other
 
263020 - Other
 
263020 - Other
Brochures
 
 
263020 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Length
12
Height
13.75
Descriptions
Description
M18 6 1/2" CIRCULAR SAW (TOOL ONLY)
Product Type
18-Volt 6-1/2" Circular Saw
extra long description
MILW 2630-20 18-Volt 6-1/2" Circula
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The MILWAUKEE® M18™ 6 1/2" Circular Saw provides users with powerful lightweight cutting for a variety of applications including plumbing, electrical, framing, finishing, and carpentry. The cordless circular saw is a high-performance tool that delivers the most durability in a cordless saw. It has a powerful 3,500 RPM motor to quickly and easily cut through tough material such as LVL headers. A magnesium upper guard gives best-in-class durability to protect the blade from drops. The soft-grip handle is erg
Additional Information
arbor size
0.625
charge time
1
Battery Voltage
18
blade type
6-1/2" x 24T Carbide Saw Blade
Manufacturer Information
Manufacturers Part Number
2630-20
Brand
Milwaukee®
GTIN
00045242155965
UPC
045242155965
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
8.53
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat