264820 - M18 Random Orbit Sander

Milwaukee®

  • $164.33 (Each)
  • $164.33 (Each)
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
264820
Manufacturer
Milwaukee®
Manufacturer's Part Number
2648-20
Description
M18 Random Orbit Sander
The M18™ 5 In. Random Orbit Sander Delivers Corded Power With 12, 000 Max Opm Output. The 7, 000-12, 000 Variable Speed Dial Allows The User More Control Over The Output Of The Tool to Match The Orbit Speed For The Application. The Tool’S Powerful Motor Allows The User to Remove More Material Per Battery Charge. The M18™ Random Orbit Sander Powered By Redlithium™ Battery Technology Delivers Up to 35 Minutes Of Run-Time On A M18™ 3.0 Ah Battery Pack.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23101506 - Grinding machines
UPC/GTIN
045242520961 / 00045242520961
Weight per unit
3.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.33 (Each)
Resources
Images
 
 
264820 - Large Image
 
264820 - Large Image
 
264820 - Large Image
 
264820 - Small Image
 
264820 - Large Image
 
264820 - Large Image
 
264820 - Large Image
 
264820 - Large Image
 
264820 - Large Image
 
264820 - Large Image
 
264820 - Large Image
Other Links
 
 
264820 - Other
 
264820 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
Battery Packs
Dimensions and Weight
Length
10.5
Width
4.92
Descriptions
Description
M18 RANDOM ORBIT SANDER
extra long description
MILW 2648-20 Random Orbit Sander
Product Type
Random Orbit Sander
Long Description
The M18™ 5 in. random orbit sander delivers corded power with 12,000 max OPM output. The 7,000-12,000 variable speed dial allows the user more control over the output of the tool to match the orbit speed for the application. The tool’s powerful motor allows the user to remove more material per battery charge. The M18™ random orbit sander powered by REDLITHIUM™ battery technology delivers up to 35 minutes of run-time on a M18™ 3.0 Ah battery pack.
Features
M18™ Random Orbit Sander
Additional Information
Battery Voltage
18
Pad Size
5 in.
Switch Type
Slide Switch
Manufacturer Information
Manufacturers Part Number
2648-20
Brand
Milwaukee®
GTIN
00045242520961
UPC
045242520961
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
3.55