267220 - M18 Force Logic Cable Cutter With 750 MCM Cu Jaws

Milwaukee®

  • $2035.71 (Each)
  • $2,035.71 (Each)

  • $4,071.42 (Per 2)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
267220
Manufacturer
Milwaukee®
Manufacturer's Part Number
2672-20
Description
M18 Force Logic Cable Cutter With 750 MCM Cu Jaws
The Milwaukee® M18™ Force Logic™ Cable Cutter Kit With 750 MCM Cu/Al Jaws Delivers The Fastest Installation-Ready Cuts. This Open Jaw, Fully Balanced In-Line Tool Allows You to Cut Effortlessly In The Tightest Panels Without Looping. Featuring The Best Power-to-Size Ratio, This Compact Tool Powers Through 750 MCM Copper or 1000 MCM Aluminum 2X Faster Than The Leading Competitor. Powered By A Milwaukee® Powerstate™ Brushless Motor and M18™ Redlithium™ 2.0 Battery (Sold Separately), This Tool Can Make Over 2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/GTIN
045242523948 / 00045242523948
Weight per unit
14.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,035.71 (Each)
Standard Packaging
$4,071.42 (Per 2)
Stock Availability
Bossier City
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
267220 - Small Image
 
267220 - Large Image
 
267220 - Large Image
 
267220 - Large Image
 
267220 - Large Image
 
267220 - Large Image
 
267220 - Large Image
 
267220 - Large Image
 
267220 - Large Image
 
267220 - Large Image
Other Links
 
 
267220 - Other
 
267220 - Other
 
267220 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
M18 FORCE LOGIC CABLE CUTTER WITH 750 MCM CU JAWS
Extra Long Description
MILW 2672-20 Cable Cutter
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The MILWAUKEE® M18™ FORCE LOGIC™ CABLE CUTTER KIT with 750 MCM Cu/Al Jaws delivers the fastest installation-ready cuts. This open jaw, fully balanced in-line tool allows you to cut effortlessly in the tightest panels without looping. Featuring the best power-to-size ratio, this compact tool powers through 750 MCM copper or 1000 MCM aluminum 2x faster than the leading competitor. Powered by a Milwaukee® Powerstate™ Brushless Motor and M18™ REDLITHIUM™ 2.0 Battery (sold separately), this tool can make over 2
Product Type
Cable Cutter
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2672-20
GTIN
00045242523948
UPC
045242523948
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
14.17
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Bossier City Area

Location Stock Available

A-L

Location Stock Available
Conway
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat