267221 - M18 Force Logic Cable Cutter Kit

Milwaukee®

  • $2035.71 (Each)
  • $2,035.71 (Each)

  • $4,071.42 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
267221
Manufacturer
Milwaukee®
Manufacturer's Part Number
2672-21S
Description
M18 Force Logic Cable Cutter Kit
The M18™ Force Logic™ Cable Cutter Kit With 750 MCM Cu/Al Jaws Delivers The Fastest Installation Ready Cuts. This Open Jaw, Fully Balanced In-Line Tool Allows You to Cut Effortlessly In The Tightest Panels Without Looping. Featuring The Best Power to Size Ratio, This Compact Tool Powers Through 750 MCM Copper or 1000 MCM Aluminum 2X Faster Than The Leading Competitor. Powered By A Milwaukee® Powerstate™ Brushless Motor and M18™ Redlithium™ 2.0 Battery This Tool Can Make Over 250 Cuts Per Charge, Delivering
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/GTIN
045242354214 / 00045242354214
Weight per unit
16.994 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,035.71 (Each)
Standard Packaging
$4,071.42 (Per 2)
Resources
Images
 
 
267221 - Small Image
 
267221 - Large Image
 
267221 - Large Image
 
267221 - Large Image
 
267221 - Large Image
 
267221 - Large Image
 
267221 - Large Image
 
267221 - Large Image
 
267221 - Large Image
 
267221 - Large Image
 
267221 - Large Image
Other Links
 
 
267221 - Other
 
267221 - Other
 
267221 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
14
Width
3
Height
5.4
Descriptions
Description
M18 FORCE LOGIC CABLE CUTTER KIT
Product Type
Cable Cutter
extra long description
MILW 2672-21 Cable Cutter
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The M18™ Force Logic™ cable cutter kit with 750 MCM Cu/AL jaws delivers the fastest installation ready cuts. This open jaw, fully balanced in-line tool allows you to cut effortlessly in the tightest panels without looping. Featuring the best power to size ratio, this compact tool powers through 750 MCM copper or 1000 MCM aluminum 2x faster than the leading competitor. Powered by a Milwaukee® POWERSTATE™ brushless motor and M18™ REDLITHIUM™ 2.0 battery this tool can make over 250 cuts per charge, delivering
Additional Information
Battery Voltage
18
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2672-21S
GTIN
00045242354214
UPC
045242354214
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
16.994
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat