267604 - M18 Force Logic 10 Ton Knockout Tool 1/2" to 4"

Milwaukee®

  • $2357.86 (Each)
  • $2,357.86 (Each)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
267604
Manufacturer
Milwaukee®
Manufacturer's Part Number
2676-04
Description
M18 Force Logic 10 Ton Knockout Tool 1/2" to 4"
The Milwaukee® M18™ Force Logic™ 10 Ton Knockout Tool 1/2 "-4" Kit Reduces The Tedious Steps Of Hole Making, Improving Your Speed and Limiting Your Fatigue. This Knockout Punch Tool Is Powerful Enough to Punch Up to 6" Holes In 12-Gauge Mild Steel and 14-Gauge Stainless Steel. Our Quick Connect Alignment System Provides You With Easy Set-Up Without The Weight Of The Tool and Speeds Up Repetitive Punching. The Tool Is Compatible With All Our Milwaukee® Exact™ Punches and Dies. The Knockout Dies Are Rated Fo
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242524303 / 00045242524303
Weight per unit
52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,357.86 (Each)
Stock Availability
Forney
0 (Find nearest stock)
DFW RDC
3
All Stores
10
Resources
Images
 
 
267604 - Small Image
 
267604 - Large Image
 
267604 - Large Image
 
267604 - Large Image
 
267604 - Large Image
 
267604 - Large Image
 
267604 - Large Image
 
267604 - Large Image
 
267604 - Large Image
 
267604 - Large Image
Other Links
 
 
267604 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
M18 FORCE LOGIC 10 TON KNOCKOUT TOOL 1/2" TO 4"
Extra Long Description
MILW 2676-04 FORCELOGIC M18 10-Ton
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The MILWAUKEE® M18™ FORCE LOGIC™ 10 Ton Knockout Tool 1/2 "-4" Kit reduces the tedious steps of hole making, improving your speed and limiting your fatigue. This knockout punch tool is powerful enough to punch up to 6" holes in 12-gauge mild steel and 14-gauge stainless steel. Our Quick Connect Alignment System provides you with easy set-up without the weight of the tool and speeds up repetitive punching. The tool is compatible with all our MILWAUKEE® EXACT™ punches and dies. The knockout dies are rated fo
Product Type
Forcelogic M18 10-Ton Knckout to
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2676-04
GTIN
00045242524303
UPC
045242524303
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
52
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater DFW RDC Area

Location Stock Available
Dallas
1 View Store
DFW RDC
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat