267620 - M18 Force Logic 10T Knockout Tool Kit

Milwaukee®

  • $1606.71 (Each)
  • $1,606.71 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
267620
Manufacturer
Milwaukee®
Manufacturer's Part Number
2676-20
Description
M18 Force Logic 10T Knockout Tool Kit
The Milwaukee (2676-20) M18 Force Logic™ High Capacity Knockout Tool Is The Easiest Way to Punch Holes. Each Product Within The Milwaukee Knockout System Was Built On The Principles Of Reducing The Tedious Steps Of Hole Making, Improving The Speed Of The Process, and Limiting The Fatigue Of The User. The Result Is A Group Of Tools and Accessories That Redefine Accuracy, Durability, and Productivity. The M18 Knockout Tool Punches Up to 4 In. Holes In 12-Gauge Stainless-Steel. Its Compact Right Angle Design
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242324606 / 00045242324606
Weight per unit
20.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,606.71 (Each)
Resources
Other Links
 
 
267620 - Other
 
267620 - Other
Images
 
 
267620 - Small Image
 
267620 - Large Image
 
267620 - Large Image
 
267620 - Large Image
 
267620 - Large Image
 
267620 - Large Image
 
267620 - Large Image
 
267620 - Large Image
 
267620 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass-filled Nylon
Dimensions and Weight
Length
13.63
Descriptions
Description
M18 FORCE LOGIC 10T KNOCKOUT TOOL KIT
Features
M18 Force Logic 10-Ton Knockout Tool Kit
Product Type
Forcelogic™ M18™ 10-Ton Knockout to
extra long description
MILW 2676-20 FORCELOGIC™ M18™ 10-To
Long Description
The Milwaukee (2676-20) M18 Force Logic™ high capacity knockout tool is the easiest way to punch holes. Each product within the Milwaukee knockout system was built on the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The result is a group of tools and accessories that redefine accuracy, durability, and productivity. The M18 knockout tool punches up to 4 in. holes in 12-gauge stainless-steel. Its compact right angle design
Additional Information
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
2676-20
Brand
Milwaukee®
GTIN
00045242324606
UPC
045242324606
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
20.85
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 267620.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 267620.

The Milwaukee (2676-23) M18 Force Logic™ High Capacity Knockout Tool Is The Easi...
  • Our Part #: 267623
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2676-23
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,304.26) ·
267623 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,304.26

Each

QTY:
Each
Add
The Milwaukee (2676-22) M18 Force Logic™ High Capacity Knockout Tool Is The Easi...
  • Our Part #: 267622
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 267622
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,928.13) ·
267622 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,928.13

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 267620, though they may not be 100% alike.

The Milwaukee (2676-23) M18 Force Logic™ High Capacity Knockout Tool Is The Easi...
  • Our Part #: 267623
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2676-23
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,304.26) ·
267623 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,304.26

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat