2679750A - M18 Force Logic 600 MCM Al Crimper Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2679750A
Manufacturer
Milwaukee®
Manufacturer's Part Number
2679-750A
Description
M18 Force Logic 600 MCM Al Crimper Kit
The M18™ Force Logic™ 600 MCM Al Crimper Kit W/ 750 MCM Expanded Jaw Is The Most Accurate Way to Crimp Producing Culus Classified Crimps According to The Ul 486A-B Classification Standards For #8 - 750 MCM Copper & Dual Rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Utilizing Milwaukee® U Style Dies That Feature Vivid Wire Size Markings, Industry Standard Color Markings and Imprint Wire Size Onto The Connector After Crimp Completion, Commercial Electricians Ben
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242540105 / 00045242540105
Weight per unit
28.952 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2679750A - Small Image
 
2679750A - Large Image
 
2679750A - Large Image
 
2679750A - Large Image
 
2679750A - Large Image
 
2679750A - Large Image
 
2679750A - Large Image
 
2679750A - Large Image
 
2679750A - Large Image
 
2679750A - Large Image
 
2679750A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
16.68
Width
3.15
Height
5.28
Descriptions
extra long description
MILW 2679-750A 600 MCM Al Crimper K
Description
M18 FORCE LOGIC 600 MCM AL CRIMPER KIT
Product Type
600 MCM Al Crimper Kit/750 MCM Jaw
Features
M18 FORCE LOGIC 600 MCM AL Crimper Kit w/ 750 MCM Expanded Jaw
Long Description
The M18™ Force Logic™ 600 MCM AL crimper kit w/ 750 MCM expanded jaw is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM copper & dual rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee® U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians ben
Additional Information
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
2679-750A
Brand
Milwaukee®
GTIN
00045242540105
UPC
045242540105
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
28.952
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2679750A.
Jump To:

Similar Items

Similar items are close alternatives to 2679750A, though they may not be 100% alike.

The M18™ Force Logic™ 600 MCM Crimper Is The Most Accurate Way to Crimp Producin...
  • Our Part #: 267922
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2679-22
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,799.99) ·
267922 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,799.99

Each

QTY:
Each
Add
The M18™ Force Logic™ 600 MCM Crimper Is The Most Accurate Way to Crimp Producin...
  • Our Part #: 4916KITA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 49-16-KITA
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
4916KITA - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
The M18™ Force Logic™ 600 MCM Crimper W/ 750 MCM Expanded Jaw Is The Most Accura...
  • Our Part #: 4916750A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 49-16-750A
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
4916750A - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat