2679750C - M18 Force Logic 600 MCM Cu Crimper Kit

Milwaukee®

  • $4284.29 (Each)
  • $4,284.29 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2679750C
Manufacturer
Milwaukee®
Manufacturer's Part Number
2679-750C
Description
M18 Force Logic 600 MCM Cu Crimper Kit
The M18™ Force Logic™ 600 MCM Cu Crimper Kit W/ 750 MCM Expanded Jaw Is The Most Accurate Way to Crimp Producing Culus Classified Crimps According to The Ul 486A-B Classification Standards For #8 - 750 MCM Copper & Dual Rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Utilizing Milwaukee® U Style Dies That Feature Vivid Wire Size Markings, Industry Standard Color Markings and Imprint Wire Size Onto The Connector After Crimp Completion, Commercial Electricians Ben
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
045242540099 / 00045242540099
Weight per unit
28.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,284.29 (Each)
Resources
Images
 
 
2679750C - Large Image
 
2679750C - Large Image
 
2679750C - Large Image
 
2679750C - Large Image
 
2679750C - Large Image
 
2679750C - Large Image
 
2679750C - Large Image
 
2679750C - Large Image
 
2679750C - Large Image
 
2679750C - Large Image
 
2679750C - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
16.68
Width
3.15
Height
5.28
Descriptions
Features
M18 Force Logic 600 MCM Cu Crimper Kit w/ 750 MCM Expanded Jaw
Description
M18 FORCE LOGIC 600 MCM CU CRIMPER KIT
Product Type
600 MCM Cu Crimper Kit/750 MCM Jaw
extra long description
MILW 2679-750C 600 MCM Cu Crimper K
Long Description
The M18™ Force Logic™ 600 MCM Cu crimper kit w/ 750 MCM expanded jaw is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM copper & dual rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee® U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians ben
Additional Information
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
2679-750C
Brand
Milwaukee®
GTIN
00045242540099
UPC
045242540099
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
28.9