269424 - M18 Cordless Lith-Ion 4-Tool Combo Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
269424
Manufacturer
Milwaukee®
Manufacturer's Part Number
2694-24
Description
M18 Cordless Lith-Ion 4-Tool Combo Kit
The 2694-24 M18 Cordless Lithium-Ion 4-Tool Combo Kit Includes The 1/2 In. Hammer Drill / Driver (2602-20), Sawzall® Reciprocating Saw (2620-20), Circular Saw (2630-20), and Work Light (49-24-0171). The M18™ Cordless Lithium-Ion System'S Patented Technologies and Electronics, Innovative Motor Design, and Superior Ergonomics Provide The Most Efficient Blend Of Power, Weight and Performance In The Industry. Powered By Red Lithium™, The M18™ Cordless Lithium-Ion System Delivers More Torque, More Power, and Lo
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242192489 / 00045242192489
Weight per unit
29.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
269424 - Large Image
 
269424 - Small Image
 
269424 - Large Image
 
269424 - Large Image
 
269424 - Large Image
 
269424 - Large Image
 
269424 - Large Image
 
269424 - Large Image
 
269424 - Large Image
 
269424 - Large Image
 
269424 - Large Image
Attachments
 
 
269424 - Specification Sheet
Other Links
 
 
269424 - Other
 
269424 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
M18 CORDLESS LITH-ION 4-TOOL COMBO KIT
Product Type
M18 Comp.HD/SWZL/Circ Saw/LGT
extra long description
MILW 2694-24 M18 COMP.HD/SWZL/CIRC
Features
M18 Cordless Lithium-Ion 4-Tool Combo Kit
Long Description
The 2694-24 M18 cordless lithium-ion 4-tool Combo kit includes the 1/2 in. hammer drill / driver (2602-20), SAWZALL® Reciprocating Saw (2620-20), circular saw (2630-20), and work light (49-24-0171). The M18™ cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM™, the M18™ cordless lithium-ion system delivers more torque, more power, and lo
Additional Information
Battery Voltage
18
idea granular category code
2492
charge time
1.0
Manufacturer Information
Manufacturers Part Number
2694-24
Brand
Milwaukee®
GTIN
00045242192489
UPC
045242192489
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
29.28
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 269424.
Jump To:

Similar Items

Similar items are close alternatives to 269424, though they may not be 100% alike.

4-Tool Combo Kit, 18 V, Lithium-Ion, 525 In-LB Torque Rating, Hex Drive, 1/4 In ...
  • Our Part #: 269624
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2696-24
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 2 ($1,098.00) ·
269624 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$549.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat