269626 - M18 Cordless 6-Tool Combo Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
269626
Manufacturer
Milwaukee®
Manufacturer's Part Number
2696-26
Description
M18 Cordless 6-Tool Combo Kit
The (2696-26) M18™ Cordless Lithium-Ion 6-Tool Combo Kit Includes The 1/2 In. Hammer Drill / Driver (2602-20), Sawzall® Reciprocating Saw (2621-20), Circular Saw (2630-20), 1/4 In. Hex Impact Driver (2650-20), 4.5 In. Cut-Off/Grinder (2680-20), and Work Light (49-24-0171). The M18™ Cordless Lithium-Ion System'S Patented Technologies and Electronics, Innovative Motor Design, and Superior Ergonomics Provide The Most Efficient Blend Of Power, Weight and Performance In The Industry. Powered By Red Lithium™ The
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242273317 / 00045242273317
Weight per unit
37.675 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
269626 - Large Image
 
269626 - Large Image
 
269626 - Large Image
 
269626 - Large Image
 
269626 - Small Image
 
269626 - Large Image
 
269626 - Large Image
 
269626 - Large Image
 
269626 - Large Image
 
269626 - Large Image
 
269626 - Large Image
Other Links
 
 
269626 - Other
 
269626 - Other
 
269626 - Other
 
269626 - Other
 
269626 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
M18 CORDLESS 6-TOOL COMBO KIT
Product Type
M18 6PC Tool Kit
extra long description
MILW 2696-26 M18 6PC TOOL KIT
Long Description
The (2696-26) M18™ cordless lithium-ion 6-tool Combo kit includes the 1/2 in. hammer drill / driver (2602-20), SAWZALL® Reciprocating Saw (2621-20), circular saw (2630-20), 1/4 in. hex impact driver (2650-20), 4.5 in. cut-off/grinder (2680-20), and work light (49-24-0171). The M18™ cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by Red Lithium™ the
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
charge time
1
Battery Voltage
18
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2696-26
GTIN
00045242273317
UPC
045242273317
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
37.675
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat