269722 - M18 Cordless Lith-Ion 2-Tool Combo Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
269722
Manufacturer
Milwaukee®
Manufacturer's Part Number
2697-22
Description
M18 Cordless Lith-Ion 2-Tool Combo Kit
The 2697-22 M18 Cordless 2-Tool Combo Kit Includes The 1/2 In. Hammer Drill Driver (2607-20) and The 1/4 In. Hex Compact Impact Driver (2656-20). The M18 Cordless System'S Patented Technologies and Electronics, Innovative Motor Design, and Superior Ergonomics Provide The Most Efficient Blend Of Power, Weight and Performance In The Industry. Powered By Red Lithium The M18 Cordless System Delivers More Torque, More Power, and Longer Run-Time Than The Competition.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242207107 / 00045242207107
Weight per unit
12.088 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
269722 - Small Image
 
269722 - Large Image
 
269722 - Large Image
 
269722 - Large Image
 
269722 - Large Image
 
269722 - Large Image
 
269722 - Large Image
Attachments
 
 
269722 - Specification Sheet
Other Links
 
 
269722 - Other
 
269722 - Other
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
M18 Cordless 2-Tool Combo Kit
Description
M18 CORDLESS LITH-ION 2-TOOL COMBO KIT
Features
M18 Cordless Lithium-Ion 2-Tool Combo Kit
extra long description
MILW 2697-22 M18 Cordless 2-Tool Co
Short Description
M18 Cordless 2-Tool Combo Kt
Long Description
The 2697-22 M18 cordless 2-tool Combo kit includes the 1/2 in. Hammer drill driver (2607-20) and the 1/4 in. Hex compact impact driver (2656-20). The M18 cordless system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by Red Lithium the M18 cordless system delivers more torque, more power, and longer run-time than the competition.
Special Features
M18 1/2 IN Hammer Drill Driver With Milwaukee 4-Pole Frameless Motor Delivers 550 IN-LBS Of Peak Torque, 0-450/0-1,700 RPM, And 29,000 BPM; M18 1/4 IN Hex Compact Impact Driver Featuring A Milwaukee Designed Impact Mechanism For 1,400 IN-LBS Of Torque; DPM - Digital Power Management: Overload Protection Prevents Damage To The Tool And Battery In Abusive Situations; Compatibility: Works With M18 XC High Capacity Redlithium Batteries And M18 Compact Redlithium Batteries; Bpm: 0 - 29000 BPM; Number Of Batteri
Additional Information
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
2697-22
Brand
Milwaukee®
GTIN
00045242207107
UPC
045242207107
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
CORDLESS
Availability
Status
Inactive
Packaging
Weight per each
12.088