271220 - M18 Fuel 1" SDS Plus Rotary Hammer (Tool Only)

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
271220
Manufacturer
Milwaukee
Manufacturer's Part Number
2712-20
Description
M18 Fuel 1" SDS Plus Rotary Hammer (Tool Only)
"00045242303618|0045242|045242303618|04524230361|30361|2712 20|271220|2712-20|M18 Fuel 1"" SDS Plus Rotary Hammer|Millwaukee Electric Tool 2712 20|Millwaukee Electric Tool 271220|Millwaukee Electric Tool 2712-20|Milwaukee 2712 20|Milwaukee 271220|Milwaukee 2712-20|Milwaukee Electric Tool 2712 20|Milwaukee Electric Tool 271220|Milwaukee Electric Tool 2712-20|Milwaukee Tool 2712 20|Milwaukee Tool 271220|Milwaukee Tool 2712-20|Milwaukie Electric Tool 2712 20|Milwaukie Electric Tool 271220|Milwaukie Electric T
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242303618 / 00045242303618
Weight per unit
6.835 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
271220 - Small Image
 
271220 - Large Image
 
271220 - Large Image
 
271220 - Large Image
Attachments
 
 
271220 - Specification Sheet
Other Links
 
 
271220 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
"00045242303618|0045242|045242303618|04524230361|30361|2712 20|271220|2712-20|M18 FUEL 1"" SDS PLUS ROTARY HAMMER|Millwaukee Electric Tool 2712 20|Millwaukee Electric Tool 271220|Millwaukee Electric Tool 2712-20|MILWAUKEE 2712 20|MILWAUKEE 271220|MILWAUKEE 2712-20|MILWAUKEE ELECTRIC TOOL 2712 20|MILWAUKEE ELECTRIC TOOL 271220|MILWAUKEE ELECTRIC TOOL 2712-20|Milwaukee Tool 2712 20|Milwaukee Tool 271220|Milwaukee Tool 2712-20|Milwaukie Electric Tool 2712 20|Milwaukie Electric Tool 271220|Milwaukie Electric T
Product Type
M18 Fuel 1" SDS Plus Rotary Hammer
Description
M18 FUEL 1" SDS PLUS ROTARY HAMMER (TOOL ONLY)
Manufacturer Information
Manufacturers Part Number
2712-20
Brand
Milwaukee Electric Tool
GTIN
00045242303618
UPC
045242303618
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
6.835
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 271220.
Jump To:

Similar Items

Similar items are close alternatives to 271220, though they may not be 100% alike.

The Milwaukee® M18 Fuel™ 1" SDS Plus Rotary Hammer Is The Next Generation Of Cor...
  • Our Part #: 291220
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2912-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($398.56) ·
291220 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$398.56

Each

QTY:
Each
Add
Lower Cost Alternatives

These alternatives to 271220 are priced for value and offer basic funtionality.

"00045242303595|0045242|045242303595|04524230359|30359|2712 22DE|271222DE|2712-2...
  • Our Part #: 271222DE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2712-22DE
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
271222DE - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
"00045242475643|0045242|045242475643|04524247564|47564|2712 22HD|271222HD|2712-2...
  • Our Part #: 271222HD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2712-22HD
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
271222HD - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat