271222 - M18 Fuel 1" SDS Plus Rotary Hammer Kit

Milwaukee

  • $692.69 (Each)
  • $692.69 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
271222
Manufacturer
Milwaukee
Manufacturer's Part Number
2712-22
Description
M18 Fuel 1" SDS Plus Rotary Hammer Kit
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242029020 / 00045242029020
Weight per unit
18.271 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$692.69 (Each)
Resources
Other Links
 
 
271222 - Other
 
271222 - Other
 
271222 - Other
Images
 
 
271222 - Small Image
 
271222 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
M18 FUEL 1" SDS PLUS ROTARY HAMMER KIT
Product Type
M18 Fuel 1" SDS Plus Rotary Hammer Kit
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
2712-22
GTIN
00045242029020
UPC
045242029020
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
18.271
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 271222.
Jump To:

Similar Items

Similar items are close alternatives to 271222, though they may not be 100% alike.

The Milwaukee® M18 Fuel™ 1" SDS Plus Rotary Hammer Kit Is The Next Generation Of...
  • Our Part #: 291222
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2912-22
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
291222 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat