271720 - M18 Fuel 1-9/16" SDS Max Hammer Drill (Tool Only)

Milwaukee®

  • $696.90 (Each)
  • $696.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
271720
Manufacturer
Milwaukee®
Manufacturer's Part Number
2717-20
Description
M18 Fuel 1-9/16" SDS Max Hammer Drill (Tool Only)
M18 Fuel™ Is Engineered For The Most Demanding Tradesmen In The World. Delivering Unrivaled Performance In A Compact Structure, All M18™ Fuel™ Products Feature Three Milwaukee® Exclusive Innovations – The Powerstate™ Brushless Motor, Redlithium™ Battery Pack and Redlink Plus™ Intelligence Hardware and Software – That Deliver Unmatched Power, Runtime and Durability.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242356768 / 00045242356768
Weight per unit
13.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$696.90 (Each)
Resources
Other Links
 
 
271720 - Other
 
271720 - Other
 
271720 - Other
Images
 
 
271720 - Large Image
 
271720 - Large Image
 
271720 - Large Image
 
271720 - Small Image
 
271720 - Large Image
 
271720 - Large Image
 
271720 - Large Image
 
271720 - Large Image
 
271720 - Large Image
 
271720 - Large Image
 
271720 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass Filled Nylon
Handle Material
Rubber
Dimensions and Weight
Width
3.9
Descriptions
Description
M18 FUEL 1-9/16" SDS MAX HAMMER DRILL (TOOL ONLY)
Product Type
Hammer Drill
extra long description
MILW 2717-20 Hammer Drill
Features
M18 FUEL™ 1-9/16 in. SDS-Max Rotary Hammer
Long Description
M18 FUEL™ is engineered for the most demanding tradesmen in the world. Delivering unrivaled performance in a compact structure, all M18™ FUEL™ products feature three Milwaukee® exclusive innovations – the POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK Plus™ intelligence hardware and software – that deliver unmatched power, runtime and durability.
Additional Information
Chuck Capacity
1-9/16 SDS-Max
Battery Voltage
18
Switch Type
Trigger
Manufacturer Information
Manufacturers Part Number
2717-20
Brand
Milwaukee®
GTIN
00045242356768
UPC
045242356768
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
13.99
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat