271722HD - M18 Fuel 1-9/16" SDS Max Hammer Drill Kit

Milwaukee®

  • $1030.70 (Each)
  • $1,030.70 (Each)
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
271722HD
Manufacturer
Milwaukee®
Manufacturer's Part Number
2717-22HD
Description
M18 Fuel 1-9/16" SDS Max Hammer Drill Kit
The Milwaukee® M18 Fuel™ 1-9/16” SDS Max Rotary Hammer Is The First to World 18V SDS Max Cordless Solution. By Utilizing Proprietary M18™ and M18 Fuel™ Technologies, The 1-9/16” SDS Max Rotary Hammer Is Able to Drill As Fast As A Corded SDS Max Rotary Hammer, Deliver Corded Durability, and Provide Over 20 Minutes Of Continuous Chipping. Powerstate™ Brushless Motor Delivers 5 FT-LBS Of Impact Energy For The More Demanding, Heavy-Duty Applications. Including Dry Coring and Medium Duty Chipping In Both Concre
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242356775 / 00045242356775
Weight per unit
35.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,030.70 (Each)
Resources
Other Links
 
 
271722HD - Other
 
271722HD - Other
 
271722HD - Other
Images
 
 
271722HD - Large Image
 
271722HD - Large Image
 
271722HD - Large Image
 
271722HD - Small Image
 
271722HD - Large Image
 
271722HD - Large Image
 
271722HD - Large Image
 
271722HD - Large Image
 
271722HD - Large Image
 
271722HD - Large Image
 
271722HD - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass Filled Nylon
Handle Material
Rubber
Dimensions and Weight
Width
3.9
Descriptions
Description
M18 FUEL 1-9/16" SDS MAX HAMMER DRILL KIT
Product Type
Hammer Drill Kit
extra long description
MILW 2717-22HD Hammer Drill Kit
Features
M18 FUEL 1-9/16 SDS Max Hammer Drill Kit
Long Description
The MILWAUKEE® M18 FUEL™ 1-9/16” SDS Max Rotary Hammer is the first to world 18V SDS Max cordless solution. By utilizing proprietary M18™ and M18 FUEL™ technologies, the 1-9/16” SDS Max rotary hammer is able to drill as fast as a corded SDS Max rotary hammer, deliver corded durability, and provide over 20 minutes of continuous chipping. POWERSTATE™ Brushless Motor delivers 5 ft-lbs of impact energy for the more demanding, heavy-duty applications. Including dry coring and medium duty chipping in both concre
Additional Information
Chuck Capacity
1-9/16 SDS-Max
Battery Voltage
18
Switch Type
Trigger
Manufacturer Information
Manufacturers Part Number
2717-22HD
Brand
Milwaukee®
GTIN
00045242356775
UPC
045242356775
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
35.04
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 271722HD.
Jump To:

Lower Cost Alternatives

These alternatives to 271722HD are priced for value and offer basic funtionality.

M18 Fuel™ Is Engineered For The Most Demanding Tradesmen In The World. Deliverin...
  • Our Part #: 271720
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2717-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($696.90) ·
271720 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$696.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat