272021 - M18 Fuel Sawzall Reciprocating Saw Kit

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
272021
Manufacturer
Milwaukee
Manufacturer's Part Number
2720-21
Description
M18 Fuel Sawzall Reciprocating Saw Kit
Reciprocating Saw Kit, 18 V, 1-1/8 In Stroke Length, 18.5 In Overall Length, 7.4 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112747 - Reciprocating saw
UPC/GTIN
045242318438 / 00045242318438
Weight per unit
16.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
272021 - Large Image
 
272021 - Small Image
 
272021 - Small Image
 
272021 - Large Image
Specifications Sheets
 
 
272021 - Specification Sheet
Other Links
 
 
272021 - Other
 
272021 - Other
 
272021 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
18 V
Dimensions and Weight
Overall Length
18.5 in
Descriptions
Product Type
Reciprocating Saw Kit
Long Description
Reciprocating Saw Kit, 18 V, 1-1/8 in Stroke Length, 18.5 in Overall Length, 7.4 lb
Features
The M18 FUEL(TM) SAWZALL(R) Reciprocating Saw cuts faster than its corded counterparts and offers up to 2X more runtime and 5X longer tool life than competitive saws. The POWERSTATE(TM) brushless motor provides cutting power that has only been associated with corded tools. The M18(TM) REDLITHIUM(TM) XC5.0 Extended Capacity Battery Pack delivers up to 2.5X runtime and provides more work per charge and more work over the life of the pack than competitive batteries. The saw’s REDLINK PLUS(TM) Intelligence ens
Short Description
Reciprocating Saw Kit, 18.5 in L, 1-1/8 in Stroke
Description
M18 FUEL SAWZALL RECIPROCATING SAW KIT
Additional Information
Stroke Length
1-1/8 in
includes
M18 Fuel(TM) Sawzall(R) Reciprocating Saw (Tool Only) (2720-20);M18(TM) & M12(TM) Multi-Voltage Charger (48-59-1812);M18(TM) Redlithium(TM) XC5.0 Extended Capacity Battery Pack (48-11-1850);Carrying Case;Blade
Standards Met
cULus Listed
Made in USA
yes
Manufacturer Information
Brand
Milwaukee Electric Tool
M18(TM)
Manufacturers Part Number
2720-21
GTIN
00045242318438
UPC
045242318438
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
7.4 lb
Weight per each
16.8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat