272420 - M18 Fuel Blower (Tool Only)

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
272420
Manufacturer
Milwaukee®
Manufacturer's Part Number
2724-20
Description
M18 Fuel Blower (Tool Only)
The M18 Fuel™ Blower Has The Power to Clear From 15 FT, Gets to Full Throttle In Under 1 Second, and Is Up to 4 LBS Lighter Than Competitors. Designed to Meet Landscape Maintenance Professional Needs, The Powerstate™ Brushless Motor and Redlithium™ High Demand™ 9.0 Battery (Sold Separately) Deliver 450 CFM and 120 MPH Output. The Blower Features A Variable Speed Trigger and High/Low Speed Settings For Increased Control. The High Setting Is For The Most Demanding Applications and Low Is Optimized For Cleari
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112701 - Power blowers
UPC/GTIN
045242505999 / 00045242505999
Weight per unit
6.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
272420 - Video
 
272420 - Small Image
 
272420 - Large Image
 
272420 - Large Image
 
272420 - Large Image
 
272420 - Large Image
 
272420 - Large Image
 
272420 - Large Image
 
272420 - Large Image
 
272420 - Large Image
 
272420 - Large Image
 
272420 - Large Image
Other Links
 
 
272420 - Other
 
272420 - Other
 
272420 - Other
 
272420 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic
Handle Material
Rubber
Descriptions
Description
M18 FUEL BLOWER (TOOL ONLY)
Product Type
Blower
extra long description
MILW 2724-20 Blower
Short Description
Blower
Long Description
The M18 FUEL™ blower has the power to clear from 15 ft, gets to full throttle in under 1 second, and is up to 4 lbs lighter than competitors. Designed to meet landscape maintenance professional needs, the POWERSTATE™ brushless motor and REDLITHIUM™ HIGH DEMAND™ 9.0 battery (sold separately) deliver 450 CFM and 120 mph output. The blower features a variable speed trigger and high/low speed settings for increased control. The high setting is for the most demanding applications and low is optimized for cleari
Features
Milwaukee Tool is dedicated to providing innovative solutions that make professionals in the outdoor trades more productive and safer throughout their day. The outdoor equipment on our M18™ systems is designed to withstand the demanding work of landscape maintenance, landscape construction and tree care professionals. By delivering full battery compatibility within each system operators can easily switch the batteries between different equipment to move to the next task without any of the frustrations of g
Additional Information
run time
15
Battery Voltage
18
Handle Length
5.5
start type
Electric
media
Yes
Manufacturer Information
Manufacturers Part Number
2724-20
Brand
Milwaukee®
GTIN
00045242505999
UPC
045242505999
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight
4.9
Weight per each
6.88
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat