272421HD - M18 Fuel Blower Kit

Milwaukee®

  • $408.56 (Each)
  • $408.56 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
272421HD
Manufacturer
Milwaukee®
Manufacturer's Part Number
2724-21HD
Description
M18 Fuel Blower Kit
The Milwaukee® M18 Fuel™ Blower Has The Power to Clear From 15 FT, Gets to Full Throttle In Under 1 Second, and Is Up to 4 LBS Lighter Than Competitors. Designed to Meet Landscape Maintenance Professional Needs, The Powerstate™ Brushless Motor and M18™ Redlithium™ High Output™ XC8.0 Battery Deliver 450 CFM and 120 MPH Output. The Blower Features A Variable Speed Trigger and High/Low Speed Settings For Increased Control. The High Setting Is For The Most Demanding Applications and Low Is Optimized For Cleari
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
40101601 - Blowers
UPC/GTIN
045242506019 / 00045242506019
Weight per unit
12.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$408.56 (Each)
Resources
Images
 
 
272421HD - Small Image
 
272421HD - Large Image
 
272421HD - Large Image
 
272421HD - Large Image
 
272421HD - Large Image
 
272421HD - Large Image
 
272421HD - Large Image
 
272421HD - Large Image
 
272421HD - Large Image
 
272421HD - Large Image
 
272421HD - Large Image
Other Links
 
 
272421HD - Other
 
272421HD - Other
 
272421HD - Other
 
272421HD - Other
 
272421HD - Other
 
272421HD - Other
 
272421HD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Rubber
Descriptions
Features
Milwaukee Tool is dedicated to providing innovative solutions that make professionals in the outdoor trades more productive and safer throughout their day. The outdoor equipment on our M18™ systems is designed to withstand the demanding work of landscape maintenance, landscape construction and tree care professionals. By delivering full battery compatibility within each system operators can easily switch the batteries between different equipment to move to the next task without any of the frustrations of g
extra long description
MILW 2724-21HD Blower Kit
Product Type
Blower Kit
Description
M18 FUEL BLOWER KIT
Long Description
The MILWAUKEE® M18 FUEL™ Blower has the power to clear from 15 ft, gets to full throttle in under 1 second, and is up to 4 lbs lighter than competitors. Designed to meet landscape maintenance professional needs, the POWERSTATE™ Brushless Motor and M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery deliver 450 CFM and 120 MPH output. The blower features a variable speed trigger and high/low speed settings for increased control. The high setting is for the most demanding applications and low is optimized for cleari
Additional Information
run time
15
Battery Voltage
18
Handle Length
5.5
start type
Electric
Manufacturer Information
Manufacturers Part Number
2724-21HD
Brand
Milwaukee®
GTIN
00045242506019
UPC
045242506019
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight
7.3
Weight per each
12.26
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat