272721HD - M18 Fuel 16" Chainsaw Kit

Milwaukee®

  • $606.00 (Each)
  • $606.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
272721HD
Manufacturer
Milwaukee®
Manufacturer's Part Number
2727-21HD
Description
M18 Fuel 16" Chainsaw Kit
The Milwaukee M18 Fuel™ 16 In. Chainsaw Delivers The Power to Cut Hardwoods, Cuts Faster Than Gas, and Delivers Up to 150 Cuts Per Charge. The Unit Is Designed to Meet The Performance, Durability and Ergonomic Needs Of Professional Landscape Maintenance, Power Utility, and The Installed M18 User. The Powerstate™ Brushless Motor Maintains Speed Under Heavy Loads Without Bogging Down to Outperform Small Gas Engines and Higher Voltage Systems. Redlink Plus™ Intelligence Ensures Maximum Performance and Protect
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112746 - Chain saw
UPC/GTIN
045242482320 / 00045242482320
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$606.00 (Each)
Resources
Other Links
 
 
272721HD - Other
 
272721HD - Other
 
272721HD - Other
 
272721HD - Other
 
272721HD - Other
 
272721HD - Other
Images
 
 
272721HD - Small Image
 
272721HD - Large Image
 
272721HD - Large Image
 
272721HD - Large Image
 
272721HD - Large Image
 
272721HD - Large Image
 
272721HD - Large Image
 
272721HD - Large Image
 
272721HD - Large Image
 
272721HD - Large Image
 
272721HD - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
18
Material, Color, and Finish
Housing Material
Glass Filled Nylon
Handle Material
Rubber
Descriptions
Description
M18 FUEL 16" CHAINSAW KIT
extra long description
MILW 2727-21HD Chainsaw Kit
Product Type
Chainsaw Kit
Long Description
The Milwaukee M18 FUEL™ 16 in. Chainsaw delivers the power to cut hardwoods, cuts faster than gas, and delivers up to 150 cuts per charge. The unit is designed to meet the performance, durability and ergonomic needs of professional landscape maintenance, power utility, and the installed M18 user. The POWERSTATE™ brushless motor maintains speed under heavy loads without bogging down to outperform small gas engines and higher voltage systems. REDLINK Plus™ intelligence ensures maximum performance and protect
Features
M18 FUEL™ 16 in. Chainsaw Kit
Additional Information
Battery Voltage
18
Handle Length
6.5
Battery Type
M18
Manufacturer Information
Manufacturers Part Number
2727-21HD
Brand
Milwaukee®
GTIN
00045242482320
UPC
045242482320
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight
13.9
Weight per each
20
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat