273220 - M18 Fuel 7-1/4" Circular Saw - Tool Only

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
273220
Manufacturer
Milwaukee®
Manufacturer's Part Number
2732-20
Description
M18 Fuel 7-1/4" Circular Saw - Tool Only
Designed For The Carpenter, Remodeler and General Contractor The M18 Fuel™ 7-1/4 In. Circular Saw From Milwaukee Generates The Power Of A 15 A Corded Saw, Cuts Faster Than A 15 A Corded Saw and Gives Users Up to 750 Cuts Per Charge. The Powerstate™ Brushless Motor Provides 5, 800 RPM and Higher Speeds Under Load For Corded Cutting Performance. Redlink Plus™ Intelligence Ensures Maximum Performance and Protection From Overload, Overheating and Over Discharge. The M18 Redlithium High Output™ HD12.0 Battery (S
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
23242113 - Metal cutting circular saw blade
UPC/GTIN
045242005154 / 00045242005154
Weight per unit
11.378 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
273220 - Video
 
273220 - Small Image
 
273220 - Large Image
 
273220 - Large Image
 
273220 - Large Image
 
273220 - Large Image
 
273220 - Large Image
 
273220 - Large Image
 
273220 - Large Image
 
273220 - Large Image
Other Links
 
 
273220 - Other
 
273220 - Other
 
273220 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass filled nylon, Metal
Dimensions and Weight
Height
11.5
Length
13.75
Width
8.0
Descriptions
Product Type
7-1/4 In. Circular Saw
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Description
M18 FUEL 7-1/4" CIRCULAR SAW - TOOL ONLY
extra long description
MILW 2732-20 7-1/4 in. Circular Saw
Long Description
Designed for the carpenter, remodeler and general contractor the M18 FUEL™ 7-1/4 in. circular saw from Milwaukee generates the power of a 15 A corded saw, cuts faster than a 15 A corded saw and gives users up to 750 cuts per charge. The POWERSTATE™ brushless motor provides 5,800 RPM and higher speeds under load for corded cutting performance. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18 REDLITHIUM HIGH OUTPUT™ HD12.0 battery (s
Additional Information
media
Yes
arbor size
0.625
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
2732-20
Brand
Milwaukee®
GTIN
00045242005154
UPC
045242005154
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
11.378
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat