273520 - M18 Work Light

Milwaukee

  • $71.04 (Each)
  • $71.04 (Each)

  • $426.24 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
273520
Manufacturer
Milwaukee
Manufacturer's Part Number
2735-20
Description
M18 Work Light
Powered By The M18™ Red Lithium™ Battery, The M18™ Cordless Led Work Light Has Over 600X The Life Of Conventional Incandescent Bulbs and Runs Up to 4X As Long. With A Sealed Aluminum Head to Provide Impact and Weather Resistance, Milwaukee® Provides A Limited Lifetime Led Warranty. An Integrated Hook Allows Hands-Free Use While A 135 Degree Rotating Head Allows The User to Easily Point The Light Beam At The Desired Work Area.
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
045242199143 / 00045242199143
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.04 (Each)
Standard Packaging
$426.24 (Per 6)
Resources
Images
 
 
273520 - Small Image
 
273520 - Large Image
 
273520 - Large Image
 
273520 - Large Image
 
273520 - Large Image
 
273520 - Large Image
 
273520 - Large Image
 
273520 - Large Image
 
273520 - Large Image
Other Links
 
 
273520 - Other
 
273520 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
18
Battery Size
Battery Packs
Material
Rubber
Material, Color, and Finish
color temperature
5600
Dimensions and Weight
Size
8.500 IN Length
Descriptions
Description
M18 WORK LIGHT
Product Type
18VOLT Li-Ion Led Worklight
Short Description
18volt Li-Ion LED Worklight
extra long description
MILW 2735-20 18volt Li-Ion LED Work
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
Powered by the M18™ Red Lithium™ battery, the M18™ cordless LED work light has over 600X the life of conventional incandescent bulbs and runs up to 4X as long. With a sealed aluminum head to provide impact and weather resistance, Milwaukee® provides a limited lifetime LED warranty. An integrated hook allows hands-free use while a 135 degree rotating head allows the user to easily point the light beam at the desired work area.
Special Features
Features: Sealed, Aluminum Head Impact And Weather Resistant; 160 Lumen Led Bright, White, Smooth Beam; 4X Run-Time Lasts Up To 12 Hours On One Charge; Integrated Hook Hands-Free Use; 135 DEG Rotating Head Aims Light At Work Space; Tool Weight: 1.800 LB
Additional Information
charge time
0.5
lumens
160
Battery Voltage
18
battery
Compact/XC High Capacity
bulb type
LED
Belt Clip
No
Water Resistant
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2735-20
GTIN
00045242199143
UPC
045242199143
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
LED
Packaging
Weight per each
0.91
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat