276620 - M18 Fuel High Torque 1/2 Imp Wrench W/Pin Detent

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
276620
Manufacturer
Milwaukee®
Manufacturer's Part Number
2766-20
Description
M18 Fuel High Torque 1/2 Imp Wrench W/Pin Detent
The 2766 M18 Fuel™ High Torque 1/2 In. Impact Wrench With Pin Pin Detent Provides A Full Corded Replacement Delivering 750FT-LBS Of Fastening Torque and 1100FT-LBS Of Nut-Busting Torque. The Industry’S Most Compact Cordless High Torque Impact Wrench At 8.1 In. In Length, This Tool Allows For More Access In Tight Spaces. 4-Mode Drive Control™ With Bolt Removal Mode Gives Users The Most Control Over Their Fasteners. Bolt Removal Mode Gives The User More Control When Removing Fasteners By Slowing to 750 RPM O
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242502219 / 00045242502219
Weight per unit
6.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
276620 - Video
 
276620 - Small Image
 
276620 - Large Image
 
276620 - Large Image
 
276620 - Large Image
 
276620 - Large Image
 
276620 - Large Image
 
276620 - Large Image
 
276620 - Large Image
 
276620 - Large Image
 
276620 - Large Image
 
276620 - Large Image
Attachments
 
 
276620 - Specification Sheet
Other Links
 
 
276620 - Other
 
276620 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.0
Material
Steel, Glass Filled Nylon, Rubber
Dimensions and Weight
Length
10.75
Descriptions
Product Type
M18 Fuel Pin Detent
Features
M18 FUEL 1/2 in. High Torque Impact Wrench with Pin Detent
Description
M18 FUEL HIGH TORQUE 1/2 IMP WRENCH W/PIN DETENT
extra long description
MILW 2766-20 M18 Fuel Pin Detent
Long Description
The 2766 M18 FUEL™ high torque 1/2 in. impact wrench with pin pin detent provides a full corded replacement delivering 750ft-lbs of fastening torque and 1100ft-lbs of nut-busting torque. The industry’s most compact cordless high torque impact wrench at 8.1 in. in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL™ with bolt removal mode gives users the most control over their fasteners. Bolt removal mode gives the user more control when removing fasteners by slowing to 750 RPM o
Additional Information
media
Yes
Battery Voltage
18
Impacts per Minute
2400
Manufacturer Information
Manufacturers Part Number
2766-20
Brand
Milwaukee®
GTIN
00045242502219
UPC
045242502219
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
M18
Availability
Status
Inactive
Packaging
Weight per each
6.27
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 276620.
Jump To:

Similar Items

Similar items are close alternatives to 276620, though they may not be 100% alike.

M18 Fuel 1/2 Htiw W/Pin Tool Only
  • Our Part #: 276220
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2762-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
276220 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Lower Cost Alternatives

These alternatives to 276620 are priced for value and offer basic funtionality.

The 2766 M18 Fuel™ High Torque 1/2 In. Impact Wrench With Pin Detent Provides A ...
  • Our Part #: 276622
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 276622
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
276622 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat