276722R - M18 Fuel 1/2" High Torque Impact Wrench With Fric

Milwaukee®

  • $605.93 (Each)
  • $605.93 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
276722R
Manufacturer
Milwaukee®
Manufacturer's Part Number
2767-22R
Description
M18 Fuel 1/2" High Torque Impact Wrench With Fric
The Milwaukee® M18 Fuel™ 1/2" High Torque Impact Wrench With Friction Ring Eliminates The Need to Use A Pneumatic Tool For Those Stubborn and Rusted Bolts By Delivering 1, 000 FT-LBS Of Fastening Torque and 1400 FT-LBS Of Nut-Busting Torque. With 2X Faster Removal Speed, Users Will Be Able to Get The Job Done Faster and Be More Productive Throughout Their Day. By Providing The Industry’S Most Compact Cordless High Torque Impact Wrench At 8.39” In Length, This Tool Allows For More Access In Tight Spaces. 4-M
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242778768 / 00045242778768
Weight per unit
15.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$605.93 (Each)
Resources
Images
 
 
276722R - Large Image
 
276722R - Large Image
 
276722R - Large Image
 
276722R - Large Image
 
276722R - Small Image
 
276722R - Large Image
 
276722R - Large Image
 
276722R - Large Image
 
276722R - Large Image
 
276722R - Large Image
Other Links
 
 
276722R - Other
 
276722R - Other
 
276722R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel, Glass Filled Nylon, Rubber
Dimensions and Weight
Length
10.75
Descriptions
Product Type
M18 Fuel 1/2" Htiw FR Kit
extra long description
MILW 2767-22R M18 FUEL 1/2" HTIW FR
Description
M18 FUEL 1/2" HIGH TORQUE IMPACT WRENCH WITH FRIC
Long Description
The MILWAUKEE® M18 FUEL™ 1/2" High Torque Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1,000 ft-lbs of fastening torque and 1400 ft-lbs of nut-busting torque. With 2X faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 8.39” in length, this tool allows for more access in tight spaces. 4-M
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
Battery Voltage
18
Impacts per Minute
2100
Manufacturer Information
Manufacturers Part Number
2767-22R
Brand
Milwaukee®
GTIN
00045242778768
UPC
045242778768
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Status
Inactive
Packaging
Weight per each
15.56
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat