277120 - M18 Transfer Pump - Tool Only

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
277120
Manufacturer
Milwaukee®
Manufacturer's Part Number
2771-20
Description
M18 Transfer Pump - Tool Only
Faster Water Transfers, Faster Service Calls. The M18™ Transfer Pump Is The Industry’S First Cordless Transfer Pump With The Fastest Setup In The Marketplace. With An Innovative Self-Priming Pump, You Can Connect and Go Quicker Than Ever. The Tool’S Flexible Impeller and Powerful Pump Moves Water At Up to 480 Gallons Per Hour, Generates Up to 18 FT. Of Lift and Produces Up to 75 FT. Of Head Height. As A Part Of The M18™ System Of Tools, It Is Powered By Redlithium™ Battery Packs, Which Deliver Up to 240 Ga
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
40151532 - Fuel pumps
UPC/GTIN
045242473168 / 00045242473168
Weight per unit
8.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
277120 - Small Image
 
277120 - Large Image
 
277120 - Large Image
 
277120 - Large Image
 
277120 - Large Image
 
277120 - Large Image
 
277120 - Large Image
 
277120 - Large Image
 
277120 - Large Image
 
277120 - Large Image
 
277120 - Large Image
Other Links
 
 
277120 - Other
 
277120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
VO PC/ABS, Glass Filled Nylon
Dimensions and Weight
Length
13
Width
5.75
Descriptions
Description
M18 TRANSFER PUMP - TOOL ONLY
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
extra long description
MILW 2771-20 Transfer Pump
Product Type
Transfer Pump
Long Description
Faster water transfers, faster service calls. The M18™ transfer pump is the industry’s first cordless transfer pump with the fastest setup in the marketplace. With an innovative self-priming pump, you can connect and go quicker than ever. The tool’s flexible impeller and powerful pump moves water at up to 480 gallons per hour, generates up to 18 Ft. of lift and produces up to 75 Ft. of head height. As a part of the M18™ system of tools, it is powered by REDLITHIUM™ battery packs, which deliver up to 240 ga
Additional Information
Cord Length
0
Voltage
18
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2771-20
GTIN
00045242473168
UPC
045242473168
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Trade Size
Amperage
0
Packaging
Weight per each
8.83
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat