277920 - M18 Force Logic 750 MCM Crimper

Milwaukee Electric Tool

  • $5248.93 (Each)
  • $5,248.93 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
277920
Manufacturer
Milwaukee Electric Tool
Manufacturer's Part Number
2779-20
Description
M18 Force Logic 750 MCM Crimper
The Milwaukee® M18™ Force Logic™ 750 MCM Crimper Is The Easiest Way to Crimp. It Delivers Culus Classified Crimps Per Ul 486A-B Standards For #8–750 MCM Cu and Dual Rated Connectors From Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union, and Thomas & Betts. Milwaukee® Exact™ 12T U-Style Dies Are Engineered For Speed and Precision, With Die Lengths Tailored to Each Connector, Vivid Color Coding, and Center Alignment Markings For Easy Selection. Each Die Imprints Wire Size Onto The Connector and Is 10
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242413652 / 00045242413652
Weight per unit
22.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,248.93 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
277920 - Small Image
 
277920 - Large Image
 
277920 - Large Image
 
277920 - Large Image
 
277920 - Large Image
 
277920 - Large Image
 
277920 - Large Image
 
277920 - Large Image
 
277920 - Large Image
 
277920 - Large Image
Other Links
 
 
277920 - Other
 
277920 - Other
 
277920 - Other
 
277920 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
M18 FORCE LOGIC 750 MCM CRIMPER
Extra Long Description
MILW 2779-20 MCM Crimper
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The MILWAUKEE® M18™ FORCE LOGIC™ 750 MCM Crimper is the Easiest Way to Crimp. It delivers cULus classified crimps per UL 486A-B standards for #8–750 MCM Cu and Dual Rated connectors from Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union, and Thomas & Betts. MILWAUKEE® EXACT™ 12T U-Style Dies are engineered for speed and precision, with die lengths tailored to each connector, vivid color coding, and center alignment markings for easy selection. Each die imprints wire size onto the connector and is 10
Product Type
MCM Crimper
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
2779-20
GTIN
00045242413652
UPC
045242413652
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
22.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat