278020 - M18 Fuel 4-1/2"/5" Grinder, Paddle Switch No-Lock

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
278020
Manufacturer
Milwaukee®
Manufacturer's Part Number
2780-20
Description
M18 Fuel 4-1/2"/5" Grinder, Paddle Switch No-Lock
The World’S First Cordless Grinder Delivers The Power Of A Corded Grinder With Up to 2X More Run Time and Up to 10X Longer Motor Life. The M18 Fuel™ 4-1/2 In. / 5 In. Grinder Supplies Maximum Sustained Power to Complete The Toughest Grinding, Surface Preparation and Cutting Applications. The Powerstate™ Brushless Motor Provides Up to 10X Longer Motor Life and Lower Cost Of Ownership. The M18™ Redlithium™ XC5.0 Battery Pack (Not Included) Delivers Up to 4X More Run Time and 20% More Power. The Grinder Featu
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112704 - Power grinders
UPC/GTIN
045242309429 / 00045242309429
Weight per unit
5.135 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
278020 - Large Image
 
278020 - Large Image
 
278020 - Large Image
 
278020 - Small Image
 
278020 - Large Image
 
278020 - Large Image
Other Links
 
 
278020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
M18 FUEL 4-1/2"/5" GRINDER, PADDLE SWITCH NO-LOCK
extra long description
MILW 2780-20 M18 FUEL 4-1/2" / 5" G
Short Description
M18 FUEL 4-1/2" / 5" Grinder
Product Type
M18 Fuel 4-1/2" / 5" Grinder
Features
M18 FUEL 4-1/2 in. / 5 in. Grinder, Paddle Switch No-Lock
Long Description
The world’s first cordless grinder delivers the power of a corded grinder with up to 2X more run time and up to 10X longer motor life. The M18 FUEL™ 4-1/2 in. / 5 in. grinder supplies maximum sustained power to complete the toughest grinding, surface preparation and cutting applications. The POWERSTATE™ brushless motor provides up to 10X longer motor life and lower cost of ownership. The M18™ REDLITHIUM™ XC5.0 battery pack (not included) delivers up to 4X more run time and 20% more power. The grinder featu
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2780-20
GTIN
00045242309429
UPC
045242309429
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
5.135
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat