278220 - M18 Fuel Metal Cutting Circular Saw - Tool Only

Milwaukee®

  • $284.24 (Each)
  • $284.24 (Each)

  • $1,136.96 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
278220
Manufacturer
Milwaukee®
Manufacturer's Part Number
2782-20
Description
M18 Fuel Metal Cutting Circular Saw - Tool Only
The M18 Fuel™ 5-3/8 In. – 5-7/8 In. Metal Saw Delivers The Fastest Cuts With The Longest Tool Life and Up to 370 Cuts In 3/4 In. Emt. This Compact and Lightweight Metal Cutting Saw Utilizes A Powerstate™ Brushless Motor With 3, 900 RPMS to Deliver The Fastest Cutting Speeds and Longest Tool Life On The Market. The Metal Saw Also Features Redlink Plus™ Intelligence, The Most Advanced System Of Cordless Power Tool Electronics, For Maximum Performance and Unmatched Durability. The M18™ Redlithium™ XC5.0 Batter
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27111508 - Saws
UPC/GTIN
045242502509 / 00045242502509
Weight per unit
5.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$284.24 (Each)
Standard Packaging
$1,136.96 (Per 4)
Resources
Images
 
 
278220 - Small Image
 
278220 - Large Image
 
278220 - Large Image
 
278220 - Large Image
 
278220 - Large Image
 
278220 - Large Image
 
278220 - Large Image
 
278220 - Large Image
 
278220 - Large Image
 
278220 - Large Image
 
278220 - Large Image
Other Links
 
 
278220 - Other
 
278220 - Other
 
278220 - Other
 
278220 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
M18 FUEL METAL CUTTING CIRCULAR SAW - TOOL ONLY
Product Type
Metal Cutting Circular Saw
extra long description
MILW 2782-20 Metal Cutting Circular
Short Description
Metal Cutting Circular Saw
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The M18 FUEL™ 5-3/8 in. – 5-7/8 in. metal saw delivers the fastest cuts with the longest tool life and up to 370 cuts in 3/4 in. EMT. This compact and lightweight metal cutting saw utilizes a POWERSTATE™ brushless motor with 3,900 RPMs to deliver the fastest cutting speeds and longest tool life on the market. The metal saw also features REDLINK Plus™ intelligence, the most advanced system of cordless power tool electronics, for maximum performance and unmatched durability. The M18™ REDLITHIUM™ XC5.0 batter
Additional Information
arbor size
0.787
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
2782-20
Brand
Milwaukee®
GTIN
00045242502509
UPC
045242502509
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
5.78
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat