278822HD - M18 Fuel 1-1/2" Lineman Magnetic Drill High Demand

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
278822HD
Manufacturer
Milwaukee®
Manufacturer's Part Number
2788-22HD
Description
M18 Fuel 1-1/2" Lineman Magnetic Drill High Demand
The M18 Fuel™ 1-1/2 In. Magnetic Drill Drills Faster Than The Number One Corded Competitor, Delivers The Strongest Magnetic Hold On 1/4 In. Steel Providing A Safer Drilling Environment In This Material, and Drills Over (66) 13/16 In. Holes Per Charge. By Utilizing Permanent Magnets, The Magnetic Base Operates Without Electricity; Ensuring That The Magnet Does Not Deactivate If The Battery Is Drained. Equipped With Autostop™ Lift-Off Detection, Power to The Motor Is Automatically Cut If Excess Rotational Mo
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242478835 / 00045242478835
Weight per unit
58.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
278822HD - Video
 
278822HD - Small Image
 
278822HD - Large Image
 
278822HD - Large Image
 
278822HD - Large Image
 
278822HD - Large Image
 
278822HD - Large Image
 
278822HD - Large Image
 
278822HD - Large Image
 
278822HD - Large Image
 
278822HD - Large Image
 
278822HD - Large Image
Other Links
 
 
278822HD - Other
 
278822HD - Other
 
278822HD - Other
 
278822HD - Other
 
278822HD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
13.75
Height
15.5
Width
7.5
Descriptions
Product Type
Lineman Magnetic Drill Kit
extra long description
MILW 2788-22HD Lineman Magnetic Dri
Description
M18 FUEL 1-1/2" LINEMAN MAGNETIC DRILL HIGH DEMAND
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The M18 FUEL™ 1-1/2 in. magnetic drill drills faster than the number one corded competitor, delivers the strongest magnetic hold on 1/4 in. steel providing a safer drilling environment in this material, and drills over (66) 13/16 in. holes per charge. By utilizing permanent magnets, the magnetic base operates without electricity; ensuring that the magnet does not deactivate if the battery is drained. Equipped with AutoStop™ lift-off detection, power to the motor is automatically cut if excess rotational mo
Additional Information
media
Yes
Battery Voltage
18
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2788-22HD
GTIN
00045242478835
UPC
045242478835
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
58.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat