279220 - M18 Jobsite Radio/Charger

Milwaukee®

  • $284.14 (Each)
  • $284.14 (Each)
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
279220
Manufacturer
Milwaukee®
Manufacturer's Part Number
2792-20
Description
M18 Jobsite Radio/Charger
The Milwaukee® M18™ Jobsite Radio/Charger Is The First Charging Radio to Bring The Power Of Bluetooth® to The Jobsite, While Delivering The Industry'S Best Reception and Sound. The Most Advanced Radio Of Its Kind, The M18™ Jobsite Radio/Charger Features A Bluetooth® Receiver So You Can Stream Rich, Full Sound Wirelessly From Over 100 FT. Away. Its Unique Battery Charger Allows You to Charge Any M18™ Battery Without Sacrificing Reception or Sound Quality. For Added Versatility, A High-Power Usb Port Allows
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Batteries & Chargers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
52161511 - Radios
UPC/GTIN
045242317837 / 00045242317837
Weight per unit
20.705 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$284.14 (Each)
Resources
Images
 
 
279220 - Small Image
 
279220 - Large Image
 
279220 - Large Image
 
279220 - Large Image
 
279220 - Large Image
 
279220 - Large Image
 
279220 - Large Image
 
279220 - Large Image
 
279220 - Large Image
 
279220 - Large Image
 
279220 - Large Image
Other Links
 
 
279220 - Other
 
279220 - Other
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
M18 JOBSITE RADIO/CHARGER
extra long description
MILW 2792-20 M18 Jobsite Radio/Char
Product Type
M18 Jobsite Radio/Charger
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The Milwaukee® M18™ jobsite radio/charger is the first charging radio to bring the power of Bluetooth® to the jobsite, while delivering the industry's best reception and sound. The most advanced radio of its kind, the M18™ jobsite radio/charger features a Bluetooth® receiver so you can stream rich, full sound wirelessly from over 100 Ft. away. Its unique battery charger allows you to charge any M18™ battery without sacrificing reception or sound quality. For added versatility, a high-power USB port allows
Additional Information
Battery Voltage
18
batteries included
NO
Manufacturer Information
Manufacturers Part Number
2792-20
Brand
Milwaukee®
GTIN
00045242317837
UPC
045242317837
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
21.65
Weight per each
20.705