279624 - 18V 4 Piece Combo Kit

Milwaukee Electric Tool

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
279624
Manufacturer
Milwaukee Electric Tool
Manufacturer's Part Number
2796-24
Description
18V 4 Piece Combo Kit
Torque Motor, Water Cooling Type; Sinamics S120 Modular Motion Control Drive Used On; Ul (Canada and Us) Approval; 400 Vac 3 Phase, 600 VDC Voltage Rating; IP23 Enclosure; 5.6 Ampere Current Rating; 20.3 LB Weight; 6.55 KW Power Rating
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
-
UPC/EAN/GTIN
045242324279
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
279624 - Small Image
 
279624 - Large Image
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
18V 4 PIECE COMBO KIT
Product Type
Combination Power Tool Kit
Long Description
TORQUE MOTOR, WATER COOLING TYPE; SINAMICS S120 MODULAR MOTION CONTROL DRIVE USED ON; UL (CANADA AND US) APPROVAL; 400 VAC 3 PHASE, 600 VDC VOLTAGE RATING; IP23 ENCLOSURE; 5.6 AMPERE CURRENT RATING; 20.3 LB WEIGHT; 6.55 KW POWER RATING
Commodity Description
07940700791
Additional Information
Contractor Bag
Additional Information
Shank Size
CABLE OUTLET TANGENTIAL; CONSTRUCTION 0.5 M PERMANENTLY CONNECTED POWER/SIGNAL CABLE WITH CONNECTOR; WITH STATOR, ROTOR, HOLLOW SHAFT EXTENSION, COOLING JACKET
Manufacturer Information
Manufacturers Part Number
2796-24
Brand
Milwaukee Electric Tool
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
0