280322 - M18 Fuel 1/2" Drill Driver Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
280322
Manufacturer
Milwaukee®
Manufacturer's Part Number
2803-22
Description
M18 Fuel 1/2" Drill Driver Kit
The M18™ Fuel™ 1/2 In. Drill Driver Is The Industry'S Most Powerful Drill Delivering Up to 60% More Power, Is Up to 1.5 In. Shorter and Is Up to 2X Faster Under Heavy Load. The Powerstate™ Brushless Motor Delivers 1, 200 In-LBS Of Torque and 2, 000 RPMS Providing Fast Drilling Through Demanding Applications. At 6.9 In. In Length This Is The Most Compact Drill In Its Class Giving Better Access Into Tight Spaces and Reducing Fatigue. The Redlink Plus™ Intelligence Ensures Maximum Performance and Protects From
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242002313 / 00045242002313
Weight per unit
13.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
280322 - Small Image
 
280322 - Large Image
 
280322 - Large Image
 
280322 - Large Image
 
280322 - Large Image
 
280322 - Large Image
 
280322 - Large Image
 
280322 - Large Image
 
280322 - Large Image
 
280322 - Large Image
 
280322 - Large Image
 
280322 - Video
Other Links
 
 
280322 - Other
 
280322 - Other
 
280322 - Other
 
280322 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass Filled Nylon
Dimensions and Weight
Width
2.3
Length
6.9
Descriptions
Description
M18 FUEL 1/2" DRILL DRIVER KIT
Product Type
1/2 In. Drill Driver Kit
Features
M18 FUEL 1/2 in. Drill Driver Kit
Long Description
The M18™ FUEL™ 1/2 in. drill driver is the industry's most powerful drill delivering up to 60% more power, is up to 1.5 in. shorter and is up to 2X faster under heavy load. The POWERSTATE™ brushless motor delivers 1,200 in-lbs of torque and 2,000 RPMs providing fast drilling through demanding applications. At 6.9 in. in length this is the most compact drill in its class giving better access into tight spaces and reducing fatigue. The REDLINK Plus™ intelligence ensures maximum performance and protects from
extra long description
MILW 2803-22 1/2 in. Drill Driver K
Additional Information
Battery Voltage
18
Switch Type
Trigger
media
Yes
Manufacturer Information
Manufacturers Part Number
2803-22
Brand
Milwaukee®
GTIN
00045242002313
UPC
045242002313
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
13.1