280420 - M18 Fuel 1/2 Hammer Drill/Driver

Milwaukee®

  • $232.81 (Each)
  • $232.81 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
280420
Manufacturer
Milwaukee®
Manufacturer's Part Number
2804-20
Description
M18 Fuel 1/2 Hammer Drill/Driver
The M18™ Fuel™ 1/2 In. Hammer Drill Is The Industry'S Most Powerful Drill Delivering Up to 60% More Power, Is Up to 1.5 In. Shorter and Is Up to 2X Faster Under Heavy Load. The Powerstate™ Brushless Motor Delivers 1, 200 In-LBS Of Torque and 2, 000 RPMS Providing Fast Drilling Through Demanding Applications. At 6.9 In. In Length This Is The Most Compact Drill In Its Class Giving Better Access Into Tight Spaces and Reducing Fatigue. The Redlink Plus™ Intelligence Ensures Maximum Performance and Protects From
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242002344 / 00045242002344
Weight per unit
4.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$232.81 (Each)
Stock Availability
Pineville
0
Alexandria
0
All Stores
0
Resources
Other Links
 
 
280420 - Other
 
280420 - Other
 
280420 - Other
Images
 
 
280420 - Video
 
280420 - Small Image
 
280420 - Large Image
 
280420 - Large Image
 
280420 - Large Image
 
280420 - Large Image
 
280420 - Large Image
 
280420 - Large Image
 
280420 - Large Image
 
280420 - Large Image
 
280420 - Large Image
 
280420 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass Filled Nylon
Dimensions and Weight
Length
6.9
Width
2.3
Descriptions
Description
M18 FUEL 1/2 HAMMER DRILL/DRIVER
Extra Long Description
MILW 2804-20 1/2 in. Hammer Drill
Features
M18 FUEL 1/2 in. Hammer Drill
Long Description
The M18™ FUEL™ 1/2 in. hammer drill is the industry's most powerful drill delivering up to 60% more power, is up to 1.5 in. shorter and is up to 2X faster under heavy load. The POWERSTATE™ brushless motor delivers 1,200 in-lbs of torque and 2,000 RPMs providing fast drilling through demanding applications. At 6.9 in. in length this is the most compact drill in its class giving better access into tight spaces and reducing fatigue. The REDLINK Plus™ intelligence ensures maximum performance and protects from
Product Type
1/2 In. Hammer Drill
Additional Information
Battery Voltage
18
Impacts Per Minute
32000.0
Media
Yes
Number Of Speeds
Variable
Switch Type
Trigger
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2804-20
GTIN
00045242002344
UPC
045242002344
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
4.62
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 280420.
Jump To:

Similar Items

Similar items are close alternatives to 280420, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat