280720 - M18 Fuel Hole Hawg 1/2" Right Angle Drill - Bare T

Milwaukee®

  • $341.71 (Each)
  • $341.71 (Each)

  • $1,025.13 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
280720
Manufacturer
Milwaukee®
Manufacturer's Part Number
2807-20
Description
M18 Fuel Hole Hawg 1/2" Right Angle Drill - Bare T
Milwaukee, Wi – Milwaukee Tool Continues to Innovate In A Category They Invented 70 Years Ago By Delivering Ground-Breaking Performance With The Introduction Of The Next Generation Of M18 Fuel™ Hole Hawgs® With The Power and Speed to Replace Corded Right Angle Drills. Designed From The Ground-Up With An Upgraded Powerstate™ Brushless Motor and Optimized Redlink Plus™ Electronics and Paired The Redlithium™ High Output™ 6.0AH Batteries, The New M18 Fuel™ Hole Hawg® Is The Fastest In Applications When Drillin
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242560370 / 00045242560370
Weight per unit
8.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$341.71 (Each)
Standard Packaging
$1,025.13 (Per 3)
Resources
Other Links
 
 
280720 - Other
 
280720 - Other
Images
 
 
280720 - Large Image
 
280720 - Large Image
 
280720 - Large Image
 
280720 - Large Image
 
280720 - Large Image
 
280720 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
15.6
Width
3.7
Height
6.5
Descriptions
extra long description
MILW 2807-20 1/2 in. Right Angle Dr
Long Description
MILWAUKEE, WI – Milwaukee Tool continues to innovate in a category they invented 70 years ago by delivering ground-breaking performance with the introduction of the next generation of M18 FUEL™ HOLE HAWGS® with the power and speed to replace corded right angle drills. Designed from the ground-up with an upgraded POWERSTATE™ Brushless Motor and optimized REDLINK PLUS™ electronics and paired the REDLITHIUM™ HIGH OUTPUT™ 6.0AH Batteries, the new M18 FUEL™ HOLE HAWG® is the fastest in applications when drillin
Product Type
1/2 In. Right Angle Drill
Description
M18 FUEL HOLE HAWG 1/2" RIGHT ANGLE DRILL - BARE T
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
Battery Voltage
18
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2807-20
GTIN
00045242560370
UPC
045242560370
Taxonomies, Classifications, and Categories
Type
Right Angle Drill
Category Description
HAND TOOLS
Packaging
Weight per each
8.76
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat