280820 - M18 Fuel Hole Hawg Right Angle Drill W/Quik-Lok (T

Milwaukee®

  • $299.00 (Each)
  • $299.00 (Each)

  • $897.00 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
280820
Manufacturer
Milwaukee®
Manufacturer's Part Number
2808-20
Description
M18 Fuel Hole Hawg Right Angle Drill W/Quik-Lok (T
Milwaukee, Wi – Milwaukee Tool Continues to Innovate In A Category They Invented 70 Years Ago By Delivering Ground-Breaking Performance With The Introduction Of The Next Generation Of M18 Fuel™ Hole Hawgs® With The Power and Speed to Replace Corded Right Angle Drills. Designed From The Ground-Up With An Upgraded Powerstate™ Brushless Motor and Optimized Redlink Plus™ Electronics and Paired The Redlithium™ High Output™ 6.0AH Batteries, The New M18 Fuel™ Hole Hawg® Is The Fastest In Applications When Drillin
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242560394 / 00045242560394
Weight per unit
8.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$299.00 (Each)
Standard Packaging
$897.00 (Per 3)
Resources
Images
 
 
280820 - Small Image
 
280820 - Large Image
 
280820 - Large Image
 
280820 - Large Image
 
280820 - Large Image
 
280820 - Large Image
 
280820 - Large Image
 
280820 - Large Image
 
280820 - Large Image
Other Links
 
 
280820 - Other
 
280820 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
15.6
Width
3.7
Height
6.5
Descriptions
extra long description
MILW 2808-20 Right Angle Drill w/Qu
Description
M18 FUEL HOLE HAWG RIGHT ANGLE DRILL W/QUIK-LOK (T
Product Type
Right Angle Drill W/Quik-Lok™
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
MILWAUKEE, WI – Milwaukee Tool continues to innovate in a category they invented 70 years ago by delivering ground-breaking performance with the introduction of the next generation of M18 FUEL™ HOLE HAWGS® with the power and speed to replace corded right angle drills. Designed from the ground-up with an upgraded POWERSTATE™ Brushless Motor and optimized REDLINK PLUS™ electronics and paired the REDLITHIUM™ HIGH OUTPUT™ 6.0AH Batteries, the new M18 FUEL™ HOLE HAWG® is the fastest in applications when drillin
Additional Information
Battery Voltage
18
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2808-20
GTIN
00045242560394
UPC
045242560394
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Right Angle Drill
Packaging
Weight per each
8.28
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat