282120 - M18 Fuel Sawzall Recip Saw

Milwaukee®

  • $199.00 (Each)
  • $199.00 (Each)

  • $796.00 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
282120
Manufacturer
Milwaukee®
Manufacturer's Part Number
2821-20
Description
M18 Fuel Sawzall Recip Saw
The Milwaukee® M18 Fuel™ Sawzall® Recip Saw Is The Next Generation Of Legendary Performance and Durability, Designed For The Toughest Applications On The Job Site. The M18 Fuel™ Sawzall® Is The Fastest Cutting Reciprocating Saw In Its Class and Leverages A Powerstate™ Brushless Motor to Provide 3, 000 SPM and A 1-1/4" Stroke Length For Faster Material Removal. Redlink™ Plus Electronics Ensure Maximum Performance Under Stress As Well As Protection From Overloading, Overheating, and Over-Discharging. The M18™
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112747 - Reciprocating saw
UPC/GTIN
045242559176 / 00045242559176
Weight per unit
7.447 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$199.00 (Each)
Standard Packaging
$796.00 (Per 4)
Resources
Images
 
 
282120 - Video
 
282120 - Small Image
 
282120 - Large Image
 
282120 - Large Image
 
282120 - Large Image
 
282120 - Large Image
 
282120 - Large Image
 
282120 - Large Image
 
282120 - Large Image
 
282120 - Large Image
 
282120 - Large Image
 
282120 - Large Image
Other Links
 
 
282120 - Other
 
282120 - Other
 
282120 - Other
 
282120 - Other
 
282120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Reinforced Nylon
Dimensions and Weight
Length
17.1
Width
3.6
Height
6.3
Descriptions
Long Description
The MILWAUKEE® M18 FUEL™ SAWZALL® Recip Saw is the next generation of legendary performance and durability, designed for the toughest applications on the job site. The M18 FUEL™ SAWZALL® is the fastest cutting reciprocating saw in its class and leverages a POWERSTATE™ Brushless Motor to provide 3,000 SPM and a 1-1/4" stroke length for faster material removal. REDLINK™ PLUS electronics ensure maximum performance under stress as well as protection from overloading, overheating, and over-discharging. The M18™
Description
M18 FUEL SAWZALL RECIP SAW
Product Type
M18™ Fuel™ Sawzall®
extra long description
MILW 2821-20 M18™ FUEL™ SAWZALL®
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
Stroke Length
1.25
Battery Voltage
18
Switch Type
Trigger Switch
media
Yes
Manufacturer Information
Manufacturers Part Number
2821-20
Brand
Milwaukee®
GTIN
00045242559176
UPC
045242559176
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
7.447
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat