282122 - M18 Fuel Sawzall Reciprocating Saw - 2 Battery XC5

Milwaukee®

  • $544.99 (Each)
  • $544.99 (Each)

  • $1,089.98 (Per 2)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
282122
Manufacturer
Milwaukee®
Manufacturer's Part Number
2821-22
Description
M18 Fuel Sawzall Reciprocating Saw - 2 Battery XC5
The Milwaukee® M18 Fuel™ Sawzall® Recip Saw 2 Battery Kit Is The Next Generation Of Legendary Performance and Durability, Designed For The Toughest Applications On The Job Site. The M18 Fuel™ Sawzall® Is The Fastest Cutting Reciprocating Saw In Its Class and Leverages A Powerstate™ Brushless Motor to Provide 3, 000 SPM and A 1-1/4" Stroke Length For Faster Material Removal. Redlink™ Plus Electronics Ensure Maximum Performance Under Stress As Well As Protection From Overloading, Overheating, and Over-Dischar
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112747 - Reciprocating saw
UPC/GTIN
045242559190 / 00045242559190
Weight per unit
19.235 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$544.99 (Each)
Standard Packaging
$1,089.98 (Per 2)
Resources
Images
 
 
282122 - Video
 
282122 - Small Image
 
282122 - Large Image
 
282122 - Large Image
 
282122 - Large Image
 
282122 - Large Image
 
282122 - Large Image
 
282122 - Large Image
 
282122 - Large Image
 
282122 - Large Image
 
282122 - Large Image
 
282122 - Large Image
Other Links
 
 
282122 - Other
 
282122 - Other
 
282122 - Other
 
282122 - Other
 
282122 - Other
 
282122 - Other
 
282122 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Reinforced Nylon
Dimensions and Weight
Length
18
Width
3.6
Height
8.4
Descriptions
Description
M18 FUEL SAWZALL RECIPROCATING SAW - 2 BATTERY XC5
Long Description
The MILWAUKEE® M18 FUEL™ SAWZALL® Recip Saw 2 Battery Kit is the next generation of legendary performance and durability, designed for the toughest applications on the job site. The M18 FUEL™ SAWZALL® is the fastest cutting reciprocating saw in its class and leverages a POWERSTATE™ Brushless Motor to provide 3,000 SPM and a 1-1/4" stroke length for faster material removal. REDLINK™ PLUS electronics ensure maximum performance under stress as well as protection from overloading, overheating, and over-dischar
Product Type
M18™ Fuel™ Sawzall®
extra long description
MILW 2821-22 M18™ FUEL™ SAWZALL®
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
Stroke Length
1.25
Battery Voltage
18
Switch Type
Trigger Switch
media
Yes
Manufacturer Information
Manufacturers Part Number
2821-22
Brand
Milwaukee®
GTIN
00045242559190
UPC
045242559190
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
19.235
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat