282521ST - M18 Fuel String Trimmer W/Quik-Lok

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
282521ST
Manufacturer
Milwaukee®
Manufacturer's Part Number
2825-21ST
Description
M18 Fuel String Trimmer W/Quik-Lok
The Milwaukee® M18 Fuel™ String Trimmer Kit W/ Quik-Lok™ Provides Users With The Power to Clear Thick Brush, Reaches Full Throttle In Under 1 Second, and Features A Balanced Design Which Increases User Control. The Cordless String Trimmer Is Made Up Of Two Components – The M18 Fuel™ Power Head W/ Quik-Lok™ and Quik-Lok™ String Trimmer Attachment. This M18 Fuel™ Power Head, Part Of The M18 Fuel™ Quik-Lok™ Attachment System, Is Compatible With Multiple Attachments Such As The Milwaukee Edger, Articulating He
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112712 - Power trimmers
UPC/GTIN
045242548378 / 00045242548378
Weight per unit
17.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
282521ST - Small Image
 
282521ST - Large Image
 
282521ST - Large Image
 
282521ST - Large Image
 
282521ST - Large Image
 
282521ST - Large Image
 
282521ST - Large Image
 
282521ST - Large Image
 
282521ST - Large Image
 
282521ST - Large Image
 
282521ST - Large Image
Other Links
 
 
282521ST - Other
 
282521ST - Other
 
282521ST - Other
 
282521ST - Other
 
282521ST - Other
 
282521ST - Other
 
282521ST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Reinforced Nylon
Handle Material
Rubber
Descriptions
Product Type
String Trimmer Kit With Quik-Lok™
Features
Milwaukee Tool is dedicated to providing innovative solutions that make professionals in the outdoor trades more productive and safer throughout their day. The outdoor equipment on our M18™ systems is designed to withstand the demanding work of landscape maintenance, landscape construction and tree care professionals. By delivering full battery compatibility within each system operators can easily switch the batteries between different equipment to move to the next task without any of the frustrations of g
Description
M18 FUEL STRING TRIMMER W/QUIK-LOK
Long Description
The MILWAUKEE® M18 FUEL™ String Trimmer kit w/ QUIK-LOK™ provides users with the power to clear thick brush, reaches full throttle in under 1 second, and features a balanced design which increases user control. The cordless string trimmer is made up of two components – the M18 FUEL™ Power Head w/ QUIK-LOK™ and QUIK-LOK™ String Trimmer Attachment. This M18 FUEL™ Power Head, part of the M18 FUEL™ QUIK-LOK™ Attachment System, is compatible with multiple attachments such as the Milwaukee Edger, Articulating He
extra long description
MILW 2825-21ST String Trimmer Kit w
Additional Information
cutting width
16
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
2825-21ST
Brand
Milwaukee®
GTIN
00045242548378
UPC
045242548378
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight
12.3
Weight per each
17.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat