282820 - M18 Brushless String Trimmer (Tool-Only)

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
282820
Manufacturer
Milwaukee®
Manufacturer's Part Number
2828-20
Description
M18 Brushless String Trimmer (Tool-Only)
The Milwaukee® M18™ Brushless String Trimmer Delivers More Clearing Power and A Larger Cutting Swath Than Battery-Powered Competitors. The Brushless Motor Was Built and Optimized Specifically For Trimming Applications and Provides Up to 6, 200 RPM. Paired With Redlink™ Intelligence and An M18™ Redlithium™ High Output™ Battery, The Trimmer Provides Efficient Power Delivery Allowing For Longer Run-Time. The Trimmer Features High and Low Speed Settings With A Variable Speed Trigger. High-Speed Provides The Pow
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112712 - Power trimmers
UPC/GTIN
045242572045 / 00045242572045
Weight per unit
11.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
282820 - Video
 
282820 - Small Image
 
282820 - Large Image
 
282820 - Large Image
 
282820 - Large Image
 
282820 - Large Image
 
282820 - Large Image
 
282820 - Large Image
 
282820 - Large Image
 
282820 - Large Image
 
282820 - Large Image
 
282820 - Large Image
Other Links
 
 
282820 - Other
 
282820 - Other
 
282820 - Other
 
282820 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Plastic
Housing Material
Reinforced Nylon
Descriptions
Features
Milwaukee Tool is dedicated to providing innovative solutions that make professionals in the outdoor trades more productive and safer throughout their day. The outdoor equipment on our M18™ systems is designed to withstand the demanding work of landscape maintenance, landscape construction and tree care professionals. By delivering full battery compatibility within each system operators can easily switch the batteries between different equipment to move to the next task without any of the frustrations of g
extra long description
MILW 2828-20 Brushless String Trimm
Short Description
Brushless String Trimmer
Product Type
Brushless String Trimmer
Description
M18 BRUSHLESS STRING TRIMMER (TOOL-ONLY)
Long Description
The MILWAUKEE® M18™ Brushless String Trimmer delivers more clearing power and a larger cutting swath than battery-powered competitors. The brushless motor was built and optimized specifically for trimming applications and provides up to 6,200 RPM. Paired with REDLINK™ Intelligence and an M18™ REDLITHIUM™ HIGH OUTPUT™ battery, the trimmer provides efficient power delivery allowing for longer run-time. The trimmer features high and low speed settings with a variable speed trigger. High-speed provides the pow
Additional Information
cutting width
16
Battery Voltage
18
media
Yes
Manufacturer Information
Manufacturers Part Number
2828-20
Brand
Milwaukee®
GTIN
00045242572045
UPC
045242572045
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight
9.1
Weight per each
11.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat