282920 - M18 Fuel Compact Band Saw (Tool-Only)

Milwaukee®

  • $375.69 (Each)
  • $375.69 (Each)

  • $1,127.07 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
282920
Manufacturer
Milwaukee®
Manufacturer's Part Number
2829-20
Description
M18 Fuel Compact Band Saw (Tool-Only)
The Milwaukee® M18 Fuel™ Compact Band Saw Offers A Light-Weight, Balanced Design With The Largest Capacity Of Any Compact Band Saw At 3-1/4” X 3-1/4”. The Band Saw Is Equipped With A Powerstate™ Brushless Motor, Constant Power Technology and Jobsite Armor Technology™ For The Fastest Cuts and Better Protection From Drops and Debris. Milwaukee Redlink Plus™ Intelligence Delivers The Most Advanced System Of Cordless Power Tool Electronics, Providing Optimized Performance and Overload Protection Using Total Sy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23242112 - Metal cutting band saw blade
UPC/GTIN
045242544417 / 00045242544417
Weight per unit
9.834 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$375.69 (Each)
Standard Packaging
$1,127.07 (Per 3)
Resources
Other Links
 
 
282920 - Other
 
282920 - Other
 
282920 - Other
 
282920 - Other
Images
 
 
282920 - Small Image
 
282920 - Large Image
 
282920 - Large Image
 
282920 - Large Image
 
282920 - Large Image
 
282920 - Large Image
 
282920 - Large Image
 
282920 - Large Image
 
282920 - Large Image
 
282920 - Large Image
 
282920 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Bimetal
Housing Material
Reinforced Nylon
Dimensions and Weight
Height
11.6
Length
17.9
Width
6.3
Descriptions
extra long description
MILW 2829-20 Compact Band Saw
Short Description
Compact Band sw
Description
M18 FUEL COMPACT BAND SAW (TOOL-ONLY)
Product Type
Compact Band Saw
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The MILWAUKEE® M18 FUEL™ Compact Band Saw offers a light-weight, balanced design with the largest capacity of any compact band saw at 3-1/4” X 3-1/4”. The band saw is equipped with a POWERSTATE™ Brushless motor, Constant Power Technology and Jobsite Armor Technology™ for the fastest cuts and better protection from drops and debris. Milwaukee REDLINK PLUS™ Intelligence delivers the most advanced system of cordless power tool electronics, providing optimized performance and overload protection using total sy
Additional Information
Battery Voltage
18
Blade Length
35.375
Teeth per Inch
8/10
blade type
8/10 TPI Extreme Thick Metal Cutting Blade
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2829-20
GTIN
00045242544417
UPC
045242544417
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
9.834
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat