284620 - M18 Top-Off 175W Power Supply

Milwaukee®

  • $135.30 (Each)
  • $135.30 (Each)

  • $3,247.20 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
284620
Manufacturer
Milwaukee®
Manufacturer's Part Number
2846-20
Description
M18 Top-Off 175W Power Supply
The Milwaukee® M18™ Top-Off™ 175W Power Supply Delivers Faster Simultaneous Power to Personal Devices and Small Electronics. Attach Any M18™ Battery to Provide Continuous Power or Recharge Devices With (1) Ac 120V Outlet, (1) Usb-C PD Port, and (1) Usb-A "&"Port. Quickly Charge Up to Three Devices At The Same Time, Without The Barriers Of Speed Throttling. With The Usb-C PD Port (45W), This Battery Inverter Is Capable Of Recharging Devices, From A Fully Depleted State to 80% Capacity, Up to 75% Faster Than
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121006 - Power adapters or inverters
UPC/GTIN
045242561100 / 00045242561100
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.30 (Each)
Standard Packaging
$3,247.20 (Per 24)
Resources
Other Links
 
 
284620 - Other
 
284620 - Other
 
284620 - Other
 
284620 - Other
 
284620 - Other
 
284620 - Other
 
284620 - Other
Images
 
 
284620 - Video
 
284620 - Large Image
 
284620 - Large Image
 
284620 - Large Image
 
284620 - Large Image
 
284620 - Large Image
 
284620 - Large Image
 
284620 - Large Image
 
284620 - Large Image
 
284620 - Large Image
 
284620 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
MILW 2846-20 M18 175W Power Supply
Product Type
M18 175W Power Supply
Description
M18 TOP-OFF 175W POWER SUPPLY
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The MILWAUKEE® M18™ TOP-OFF™ 175W Power Supply delivers faster simultaneous power to personal devices and small electronics. Attach any M18™ battery to provide continuous power or recharge devices with (1) AC 120V outlet, (1) USB-C PD port, and (1) USB-A "&"port. Quickly charge up to three devices at the same time, without the barriers of speed throttling. With the USB-C PD port (45W), this battery inverter is capable of recharging devices, from a fully depleted state to 80% capacity, up to 75% faster than
Additional Information
media
Yes
Cord Length
0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2846-20
GTIN
00045242561100
UPC
045242561100
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.06
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat