285420 - M18 Fuel 3/8 Compact Imp Wrench W/Friction Ring

Milwaukee®

  • $256.66 (Each)
  • $256.66 (Each)

  • $2,053.28 (Per 8)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
285420
Manufacturer
Milwaukee®
Manufacturer's Part Number
2854-20
Description
M18 Fuel 3/8 Compact Imp Wrench W/Friction Ring
The Milwaukee® M18 Fuel™ 3/8" Compact Impact Wrench W/ Friction Ring Is The Most Compact In Its Class, Delivering The Most Access In Tight Spaces, Up to 250 FT-LBS Of Nut-Busting Torque, and Maximum Workspace Visibility. The Milwaukee Cordless Impact Wrench Measures Only 4.8" In Length With A Powerstate™ Brushless Motor to Provide The Power to Remove Stubborn Fasteners, Even In Confined Spaces. The Milwaukee 3/8" Impact Wrench Has Tri-Leds That Surround The Anvil to Deliver Brighter Light With Fewer Shadow
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242568819 / 00045242568819
Weight per unit
2.767 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$256.66 (Each)
Standard Packaging
$2,053.28 (Per 8)
Resources
Other Links
 
 
285420 - Other
 
285420 - Other
 
285420 - Other
Images
 
 
285420 - Large Image
 
285420 - Large Image
 
285420 - Large Image
 
285420 - Large Image
 
285420 - Large Image
 
285420 - Large Image
 
285420 - Large Image
 
285420 - Large Image
 
285420 - Large Image
 
285420 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Length
4.8
Descriptions
extra long description
MILW 2854-20 M18 FUEL 3/8" CPIW RIN
Long Description
The MILWAUKEE® M18 FUEL™ 3/8" Compact Impact Wrench w/ Friction Ring is the most compact in its class, delivering the most access in tight spaces, up to 250 ft-lbs of nut-busting torque, and maximum workspace visibility. The Milwaukee cordless impact wrench measures only 4.8" in length with a POWERSTATE™ Brushless motor to provide the power to remove stubborn fasteners, even in confined spaces. The Milwaukee 3/8" impact wrench has tri-LEDs that surround the anvil to deliver brighter light with fewer shadow
Description
M18 FUEL 3/8 COMPACT IMP WRENCH W/FRICTION RING
Product Type
M18 Fuel 3/8" Cpiw Ring Bare
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
Battery Voltage
18
Impacts per Minute
3500
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2854-20
GTIN
00045242568819
UPC
045242568819
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
2.767
Carton
1
Package
8
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat