285422 - M18 Fuel 3/8 Compact Imp Wrench W/Friction Ring Ki

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
285422
Manufacturer
Milwaukee®
Manufacturer's Part Number
2854-22
Description
M18 Fuel 3/8 Compact Imp Wrench W/Friction Ring Ki
The Milwaukee® M18 Fuel™ 3/8" Compact Impact Wrench W/ Friction Ring Kit Is The Most Compact In Its Class, Delivering The Most Access In Tight Spaces, Up to 250 FT-LBS Of Nut-Busting Torque, and Maximum Workspace Visibility. The Milwaukee Cordless Impact Wrench Measures Only 4.8" In Length With A Powerstate™ Brushless Motor to Provide The Power to Remove Stubborn Fasteners, Even In Confined Spaces. The Milwaukee 3/8" Impact Wrench Has Tri-Leds That Surround The Anvil to Deliver Brighter Light With Fewer S
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242568833 / 00045242568833
Weight per unit
10.937 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
285422 - Other
Images
 
 
285422 - Large Image
 
285422 - Large Image
 
285422 - Large Image
 
285422 - Large Image
 
285422 - Large Image
 
285422 - Large Image
 
285422 - Large Image
 
285422 - Large Image
 
285422 - Large Image
 
285422 - Large Image
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
Aluminum
Dimensions and Weight
Length
4.8
Descriptions
Long Description
The MILWAUKEE® M18 FUEL™ 3/8" Compact Impact Wrench w/ Friction Ring Kit is the most compact in its class, delivering the most access in tight spaces, up to 250 ft-lbs of nut-busting torque, and maximum workspace visibility. The Milwaukee cordless impact wrench measures only 4.8" in length with a POWERSTATE™ Brushless motor to provide the power to remove stubborn fasteners, even in confined spaces. The Milwaukee 3/8" impact wrench has tri-LEDs that surround the anvil to deliver brighter light with fewer s
Features
M18 FUEL 3/8 Compact Impact Wrench w/ Friction Ring Kit
Description
M18 FUEL 3/8 COMPACT IMP WRENCH W/FRICTION RING KI
extra long description
MILW 2854-22 M18 FUEL 3/8" CPIW RIN
Short Description
M18 FUEL 3/8" CPIW RING Kt
Product Type
M18 Fuel 3/8" Cpiw Ring Kit
Additional Information
Battery Voltage
18
Impacts per Minute
3500
Manufacturer Information
Manufacturers Part Number
2854-22
Brand
Milwaukee®
GTIN
00045242568833
UPC
045242568833
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
10.937