285422R - M18 Fuel 3/8 " Compact Impact Wrench + Friction Ri

Milwaukee®

  • $539.43 (Each)
  • $539.43 (Each)

  • $1,618.29 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
285422R
Manufacturer
Milwaukee®
Manufacturer's Part Number
2854-22R
Description
M18 Fuel 3/8 " Compact Impact Wrench + Friction Ri
The Milwaukee® M18 Fuel™ 3/8" Compact Impact Wrench W/ Friction Ring Is The Most Compact In Its Class, Delivering Users The Most Access In Tight Spaces, Up to 250 FT-LBS Of Nut-Busting Torque, and Maximum Workspace Visibility. This Battery-Powered Impact Wrench Measures Only 4.8" In Length With A Powerstate™ Brushless Motor to Provide The Power to Remove Stubborn Fasteners, Even In Confined Spaces. The 3/8" Compact Impact Wrench Has Tri-Leds That Surround The Anvil to Deliver Users Brighter Light With Fewe
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242778874 / 00045242778874
Weight per unit
10.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$539.43 (Each)
Standard Packaging
$1,618.29 (Per 3)
Resources
Images
 
 
285422R - Small Image
 
285422R - Large Image
 
285422R - Large Image
 
285422R - Large Image
 
285422R - Large Image
 
285422R - Large Image
 
285422R - Large Image
 
285422R - Large Image
 
285422R - Large Image
 
285422R - Large Image
Other Links
 
 
285422R - Other
 
285422R - Other
 
285422R - Other
 
285422R - Other
 
285422R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Length
4.8
Descriptions
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Product Type
M18 Fuel 3/8" Cpiw Ring Kit
extra long description
MILW 2854-22R M18 FUEL 3/8" CPIW RI
Description
M18 FUEL 3/8 " COMPACT IMPACT WRENCH + FRICTION RI
Long Description
The MILWAUKEE® M18 FUEL™ 3/8" Compact Impact Wrench w/ Friction Ring is the most compact in its class, delivering users the most access in tight spaces, up to 250 ft-lbs of nut-busting torque, and maximum workspace visibility. This battery-powered impact wrench measures only 4.8" in length with a POWERSTATE™ Brushless motor to provide the power to remove stubborn fasteners, even in confined spaces. The 3/8" Compact Impact Wrench has tri-LEDs that surround the anvil to deliver users brighter light with fewe
Additional Information
Battery Voltage
18
Impacts per Minute
3500
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2854-22R
GTIN
00045242778874
UPC
045242778874
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
10.94
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat