286522 - M18 Fuel 7/16" Hex Utility Htiw W/1KEY Kit

Milwaukee®

  • $763.56 (Each)
  • $763.56 (Each)

  • $1,527.12 (Per 2)
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
286522
Manufacturer
Milwaukee®
Manufacturer's Part Number
2865-22
Description
M18 Fuel 7/16" Hex Utility Htiw W/1KEY Kit
The M18™ Fuel™ 7/16 In. Hex Utility High Torque Impact Wrench W/ One-Key™ Delivers The Fastest Drilling Speed, More Power, and Is Built For Maximum Control. The Powerstate™ Brushless Motor and All-New Mechanism Provide Linemen With 30% Faster Drilling Speed, Increasing Productivity On The Job. With Up to 750 FT-LBS Max Torque, This Impact Delivers More Power For Effortless Removal Of Rusted or Corroded Hardware. It’S Ergonomically Designed For The Lineman, Providing Superior Control Whether In-Bucket, On-G
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242502363 / 00045242502363
Weight per unit
2.903 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$763.56 (Each)
Standard Packaging
$1,527.12 (Per 2)
Resources
Other Links
 
 
286522 - Other
 
286522 - Other
 
286522 - Other
 
286522 - Other
 
286522 - Other
 
286522 - Other
Images
 
 
286522 - Large Image
 
286522 - Large Image
 
286522 - Large Image
 
286522 - Large Image
 
286522 - Small Image
 
286522 - Large Image
 
286522 - Large Image
 
286522 - Large Image
 
286522 - Large Image
 
286522 - Large Image
 
286522 - Large Image
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
Reinforced Nylon
Dimensions and Weight
Length
8.19
Descriptions
Description
M18 FUEL 7/16" HEX UTILITY HTIW W/1KEY KIT
Product Type
7/16" Hex Utility Htiw Kit
extra long description
MILW 2865-22 7/16" Hex Utility HTIW
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The M18™ FUEL™ 7/16 in. hex utility high torque impact wrench w/ ONE-KEY™ delivers the fastest drilling speed, more power, and is built for maximum control. The POWERSTATE™ brushless motor and all-new mechanism provide linemen with 30% faster drilling speed, increasing productivity on the job. With up to 750 ft-lbs max torque, this impact delivers more power for effortless removal of rusted or corroded hardware. It’s ergonomically designed for the lineman, providing superior control whether in-bucket, on-g
Additional Information
Battery Voltage
18
Impacts per Minute
2800
Manufacturer Information
Manufacturers Part Number
2865-22
Brand
Milwaukee®
GTIN
00045242502363
UPC
045242502363
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
2.903
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 286522.
Jump To:

Similar Items

Similar items are close alternatives to 286522, though they may not be 100% alike.

00452423143862|0004524|00452423143862|45242314386|14386|276522|Mil Milwaukee Rep...
  • Our Part #: 276522
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2765-22
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
276522 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat