287320 - M18 Fuel Angler Pulling Fish Tape Powered Base

Milwaukee®

  • $422.84 (Each)
  • $422.84 (Each)

  • $1,691.36 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
287320
Manufacturer
Milwaukee®
Manufacturer's Part Number
2873-20
Description
M18 Fuel Angler Pulling Fish Tape Powered Base
The Milwaukee® M18 Fuel™ Angler™ Interchangeable Pulling Fish Tape System Is The World'S First Battery Powered Fish Tape Solution. The Fish Tape Wire Puller’S Auto-Run™ Powered Feed and Retract Eliminates Manual Pulling Tools For Less User Fatigue and Automatically Reels The Tape Back Into The Replacement Cartridge For A Cleaner Jobsite. The Electric Fish Tape Wire Puller Features A Powerstate™ Brushless Motor That Provides The Ability to Pull Wire Through A 200' Run With 360° Degrees Of Bends. This New Ba
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111712 - Pullers
UPC/GTIN
045242542499 / 00045242542499
Weight per unit
7.913 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$422.84 (Each)
Standard Packaging
$1,691.36 (Per 4)
Resources
Images
 
 
287320 - Small Image
 
287320 - Large Image
 
287320 - Large Image
 
287320 - Large Image
 
287320 - Large Image
 
287320 - Large Image
 
287320 - Large Image
 
287320 - Large Image
Other Links
 
 
287320 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Reinforced Nylon
Descriptions
Product Type
M18 Pulling Fish Tape
extra long description
MILW 2873-20 M18 Pulling Fish Tape
Description
M18 FUEL ANGLER PULLING FISH TAPE POWERED BASE
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The MILWAUKEE® M18 FUEL™ ANGLER™ Interchangeable Pulling Fish Tape System is the world's first battery powered fish tape solution. The fish tape wire puller’s AUTO-RUN™ Powered Feed and Retract eliminates manual pulling tools for less user fatigue and automatically reels the tape back into the Replacement Cartridge for a cleaner jobsite. The electric fish tape wire puller features a POWERSTATE™ Brushless Motor that provides the ability to pull wire through a 200' run with 360° degrees of bends. This new ba
Additional Information
package quantity
1
actuation type
Motorized
Manufacturer Information
Manufacturers Part Number
2873-20
Brand
Milwaukee®
GTIN
00045242542499
UPC
045242542499
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
7.913
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat