287320 - M18 Fuel Angler Pulling Fish Tape Powered Base

Milwaukee®

  • $422.84 (Each)
  • $422.84 (Each)

  • $1,691.36 (Per 4)
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
287320
Manufacturer
Milwaukee®
Manufacturer's Part Number
2873-20
Description
M18 Fuel Angler Pulling Fish Tape Powered Base
The Milwaukee® M18 Fuel™ Angler™ Interchangeable Pulling Fish Tape System Is The World'S First Battery Powered Fish Tape Solution. The Fish Tape Wire Puller’S Auto-Run™ Powered Feed and Retract Eliminates Manual Pulling Tools For Less User Fatigue and Automatically Reels The Tape Back Into The Replacement Cartridge For A Cleaner Jobsite. The Electric Fish Tape Wire Puller Features A Powerstate™ Brushless Motor That Provides The Ability to Pull Wire Through A 200' Run With 360° Degrees Of Bends. This New Ba
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111712 - Pullers
UPC/GTIN
045242542499 / 00045242542499
Weight per unit
7.913 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$422.84 (Each)
Standard Packaging
$1,691.36 (Per 4)
Resources
Other Links
 
 
287320 - Other
Images
 
 
287320 - Small Image
 
287320 - Large Image
 
287320 - Large Image
 
287320 - Large Image
 
287320 - Large Image
 
287320 - Large Image
 
287320 - Large Image
 
287320 - Large Image
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
Reinforced Nylon
Descriptions
Product Type
M18 Pulling Fish Tape
extra long description
MILW 2873-20 M18 Pulling Fish Tape
Long Description
The MILWAUKEE® M18 FUEL™ ANGLER™ Interchangeable Pulling Fish Tape System is the world's first battery powered fish tape solution. The fish tape wire puller’s AUTO-RUN™ Powered Feed and Retract eliminates manual pulling tools for less user fatigue and automatically reels the tape back into the Replacement Cartridge for a cleaner jobsite. The electric fish tape wire puller features a POWERSTATE™ Brushless Motor that provides the ability to pull wire through a 200' run with 360° degrees of bends. This new ba
Description
M18 FUEL ANGLER PULLING FISH TAPE POWERED BASE
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
package quantity
1
actuation type
Motorized
Manufacturer Information
Manufacturers Part Number
2873-20
Brand
Milwaukee®
GTIN
00045242542499
UPC
045242542499
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
7.913
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat