2873B22 - M18 Fuel Angler 240' Steel Pulling Fish Tape Kit

Milwaukee®

  • $667.84 (Each)
  • $667.84 (Each)

  • $1,335.68 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2873B22
Manufacturer
Milwaukee®
Manufacturer's Part Number
2873B-22
Description
M18 Fuel Angler 240' Steel Pulling Fish Tape Kit
The Milwaukee® M18 Fuel™ Angler™ 240' Steel Pulling Fish Tape Kit Is Part Of The World'S First Battery Powered Fish Tape Solution. The Fish Tape Wire Puller’S Auto-Run™ Powered Feed and Retract Eliminates Manual Pulling Tools For Less User Fatigue and Automatically Reels The Tape Back Into The Replacement Cartridge For A Cleaner Jobsite. The Electric Fish Tape Wire Puller Features A Powerstate™ Brushless Motor That Provides The Ability to Pull Wire Through A 200' Run With 360° Degrees Of Bends. This New Ba
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111712 - Pullers
UPC/GTIN
045242559848 / 00045242559848
Weight per unit
20.948 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$667.84 (Each)
Standard Packaging
$1,335.68 (Per 2)
Resources
Images
 
 
2873B22 - Small Image
 
Image - Large Image
 
Image 2 - Small Image
 
2873B22 - Large Image
 
2873B22 - Large Image
 
2873B22 - Large Image
 
2873B22 - Large Image
 
2873B22 - Large Image
 
2873B22 - Large Image
 
2873B22 - Large Image
 
2873B22 - Large Image
Other Links
 
 
2873B22 - Other
 
2873B22 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Description
M18 FUEL ANGLER 240' STEEL PULLING FISH TAPE KIT
Long Description
The MILWAUKEE® M18 FUEL™ ANGLER™ 240' Steel Pulling Fish Tape Kit is part of the world's first battery powered fish tape solution. The fish tape wire puller’s AUTO-RUN™ Powered Feed and Retract eliminates manual pulling tools for less user fatigue and automatically reels the tape back into the Replacement Cartridge for a cleaner jobsite. The electric fish tape wire puller features a POWERSTATE™ Brushless Motor that provides the ability to pull wire through a 200' run with 360° degrees of bends. This new ba
Product Type
Pulling Fish Tape 240FT Steel Kit
extra long description
MILW 2873B-22 Pulling Fish Tape 240
Short Description
Pulling Fish Tape 240ftSteelKt
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
package quantity
1
actuation type
Motorized
Manufacturer Information
Manufacturers Part Number
2873B-22
Brand
Milwaukee®
GTIN
00045242559848
UPC
045242559848
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
20.948
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat