287722 - M18 Force Logic 750 MCM Dieless Crimper

Milwaukee®

  • $5249.99 (Each)
  • $5,249.99 (Each)

  • $10,499.98 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
287722
Manufacturer
Milwaukee®
Manufacturer's Part Number
2877-22
Description
M18 Force Logic 750 MCM Dieless Crimper
The M18™ Force Logic™ 750 MCM Dieless Crimper Is The Simplest Way to Crimp. This Crimper Utilizes An Industry-First Technology Called Auto Distance Control to Produce Culus Classified Connections Under Ul 486A-B For #6 - 750 MCM Cu and Dual Rated Connectors For Seven Major Manufacturers (Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts). Auto Distance Control Enables The Tool to Sense The Instant It Contacts The Connector Delivering Optimal Compression With A Single Crimp Across T
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242020706 / 00045242020706
Weight per unit
20.021 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,249.99 (Each)
Standard Packaging
$10,499.98 (Per 2)
Resources
Images
 
 
287722 - Small Image
 
287722 - Large Image
 
287722 - Large Image
 
287722 - Large Image
 
287722 - Large Image
 
287722 - Large Image
 
287722 - Large Image
 
287722 - Large Image
 
287722 - Large Image
 
287722 - Large Image
 
287722 - Large Image
Other Links
 
 
287722 - Other
 
287722 - Other
 
287722 - Other
 
287722 - Other
 
287722 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
M18 FORCE LOGIC 750 MCM DIELESS CRIMPER
Product Type
750 MCM Dieless Crimper
extra long description
MILW 2877-22 750 MCM Dieless Crimpe
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The M18™ Force Logic™ 750 MCM dieless crimper is the simplest way to crimp. This crimper utilizes an industry-first technology called auto distance control to produce cULus classified connections under UL 486A-B for #6 - 750 MCM Cu and dual rated connectors for seven major manufacturers (Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts). Auto distance control enables the tool to sense the instant it contacts the connector delivering optimal compression with a single crimp across t
Additional Information
crimping capacity
750 MCM
Manufacturer Information
Manufacturers Part Number
2877-22
Brand
Milwaukee®
GTIN
00045242020706
UPC
045242020706
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
20.021
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat