288220 - M18 Fuel 4-1/2"/5" Braking Grinder + 1KEY Paddle S

Milwaukee®

  • $284.57 (Each)
  • $284.57 (Each)

  • $1,707.42 (Per 6)
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
288220
Manufacturer
Milwaukee®
Manufacturer's Part Number
2882-20
Description
M18 Fuel 4-1/2"/5" Braking Grinder + 1KEY Paddle S
The Milwaukee® M18 Fuel™ 4-1/2" / 5" Braking Grinder With One-Key™ Paddle Switch, No Lock Is The Next Advancement In Power and Performance Of Cordless Grinders While Enhancing Safety With Its Rapidstop™ Brake. The M18 Fuel™ 4-1/2" / 5" Braking Grinder With One-Key™ Generates 11A Corded Power to Complete The Toughest Grinding and Cutting Applications. The Powerstate™ Brushless Motor Delivers Maximum Sustained Power and 8, 500 RPM to Remove Material Faster and Increase Productivity. Redlink Plus™ Intelligence
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
23101506 - Grinding machines
UPC/GTIN
045242566303 / 00045242566303
Weight per unit
5.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$284.57 (Each)
Standard Packaging
$1,707.42 (Per 6)
Resources
Images
 
 
288220 - Small Image
 
288220 - Large Image
 
288220 - Large Image
 
288220 - Large Image
 
288220 - Large Image
 
288220 - Large Image
 
288220 - Large Image
 
288220 - Large Image
 
288220 - Large Image
 
288220 - Large Image
 
288220 - Large Image
Other Links
 
 
288220 - Other
 
288220 - Other
 
288220 - Other
 
288220 - Other
 
288220 - Other
 
288220 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
18 Volt
Material, Color, and Finish
Housing Material
metal, plastic
Dimensions and Weight
Length
13.125
Descriptions
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Product Type
M18 Fuel 4-1/2"/5" Brake Paddle Ok
extra long description
MILW 2882-20 M18 FUEL 4-1/2"/5" Bra
Long Description
The MILWAUKEE® M18 FUEL™ 4-1/2" / 5" Braking Grinder with ONE-KEY™ Paddle Switch, No Lock is the next advancement in power and performance of cordless grinders while enhancing safety with its RAPIDSTOP™ Brake. The M18 FUEL™ 4-1/2" / 5" Braking Grinder with ONE-KEY™ generates 11A corded power to complete the toughest grinding and cutting applications. The POWERSTATE™ Brushless Motor delivers maximum sustained power and 8,500 RPM to remove material faster and increase productivity. REDLINK PLUS™ Intelligence
Description
M18 FUEL 4-1/2"/5" BRAKING GRINDER + 1KEY PADDLE S
Additional Information
Battery Voltage
18
wheel diameter
5
arbor size
5/8 -11 UNC
Handle Type
Straight
Manufacturer Information
Manufacturers Part Number
2882-20
Brand
Milwaukee®
GTIN
00045242566303
UPC
045242566303
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
5.34
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 288220.
Jump To:

Similar Items

Similar items are close alternatives to 288220, though they may not be 100% alike.

M18 Fuel Braking Grinder, 18 V, 4-1/2 In Overall Length, 6.1 LB
  • Our Part #: 278320
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 278320
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
278320 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat